MMS Delay on Make Timer (180 Second Delay) Zoom

MMS Delay on Make Timer (180 Second Delay)

SKU:MMS24A1X180A

Brand: ICM Controls

ICM Controls
Qty Price
$26.95
/ each
Non-Stock ItemAllow 7-10 Days to Ship Out

Specs

Product Type: Delay on Make
Time Delay: 180 Sec
Voltage:
?
24v
Amperage:
?
1.0
Amp Inrush: 10
Holding Current: 20 mA
Frequency: 50-60 Hz
Voltage Drop: 2.5v @1amp
Size: 2" x 2"

Description for ICM Controls MMS24A1X180A

Delay on Make Timers are ideal for compressor staging and stagger starting multiple motors and other equipment. Helps to reduce power surges.

Features

  • Low holding current
  • Operates resistive or inductive loads such as relays, contactors, solenoids, thermostats etc.
  • Factory selectable time delay ranges fixed or adjustable from 1-600 seconds
  • Factor selectable input voltage:24, 115, 240 VAC, 12, 24, 28, 32,110 VDC
  • Factory selectable time delay tolerance: +/- 5, 10 or 20%

Mode of Operation - When power is applied to the input, the time delay begins. After the time delay is complete, the load energizes.

MMS Delay on Make Timer (180 Second Delay)

Q&A: Ask the Questions, share answers

SupplyHouse.com Logo

Join Our Mailing List - Sign up and receive special offers and coupons