Non-Programmable SimpleComfort Heat Only Thermostat (w/o Fan Switch) - Single Stage Zoom

Non-Programmable SimpleComfort Heat Only Thermostat (w/o Fan Switch) - Single Stage

SKU:SC1600L

Brand: ICM Controls

ICM Controls
Qty Price
$20.19
/ each
$116.34 / box (6 units x $19.39)
In Stock! Ships in 24-48 Hours
(19 Available)

Specs

Application: Heat Only
Stages:
?
1 Heat
Programmability: Non-Programmable
User Interface: Push Button
Mount: Horizontal
Options: Works with Sensor
Large Display
Power Method: Battery
Temperature Control Range: 45°F to 90°F
Voltage:
?
24 VAC (18/30 VAC)
Amperage:
?
1 amp max. per terminal
Height: 3.75"
Width: 5.50"
Depth (Inches): 1.25"
Accuracy: +/- 1°F

Description for ICM Controls SC1600L

The SimpleComfort 1600L thermostat is a digital, mercury-free, non-programmable, electronic thermostat (no fan output). It is compatible with single-stage heating systems and compatible as a master thermostat in zoned system applications.The Freeze Protection Feature protects pipes from freezing. If the room temperature drops to 40°F, the thermostat automatically turns on the heat; the thermostat must be in the Heat position; works even if the batteries are dead

Features

  • Single stage, heat only thermostat
  • Precise temperature sensing
  • Freeze Protection Feature
  • Three available adjustable temperature differential settings
  • ICM patented Thermal Intrusion Barrier
  • Easy access terminal block
  • Millivolt compatible
  • Large backlit LCD display
  • Battery operated
  • Low battery indicator
  • Remote sensor compatible
  • Soft touch controls
  • Manual changeover
  • Compatible with gas, oil and hydronic systems

Non-Programmable SimpleComfort Heat Only Thermostat (w/o Fan Switch) - Single Stage

REVIEW SNAPSHOT®

by PowerReviews
ICM ControlsNon-Programmable SimpleComfort Heat Only Thermostat (w/o Fan Switch) - Single Stage
 
5.0

(based on 2 reviews)

Ratings Distribution

  • 5 Stars

     

    (2)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 2 customers

Sort by

Displaying reviews 1-2

Back to top

 
5.0

Straightforward product

By JohnnyCW

from Tampa Bay

Verified Buyer

Comments about Non-Programmable SimpleComfort Heat Only Thermostat (w/o Fan Switch) - Single Stage:

I was looking for a digital thermostat I could used to replace the mechanical furnace thermostat in my RV. Surprisingly there are not a lot of simple thermostats out there with basic on/off and temp set functions such as this one. The two wire hookup couldn't be any more simple and this thermostat makes setting the temperature inside my RV during the Winter easy and maintains the temperature accurately.

 
5.0

"I would recomend this product"

By Jimbo

from Odessa,Tx

Verified Buyer

Comments about Non-Programmable SimpleComfort Heat Only Thermostat (w/o Fan Switch) - Single Stage:

Very accurate control of temperature -replacing old style slide switch

Displaying reviews 1-2

Back to top

Q&A: Ask the Questions, share answers

SupplyHouse.com Logo

Join Our Mailing List - Sign up and receive special offers and coupons