Non-Programmable SimpleComfort Heat Only Thermostat (w/ Fan Switch) - Single Stage Zoom

Non-Programmable SimpleComfort Heat Only Thermostat (w/ Fan Switch) - Single Stage

SKU:SC1800L

Brand: ICM Controls

ICM Controls
Qty Price
$23.75
/ each
In Stock! Ships in 24-48 Hours
(4 Available)

Specs

Application: Heat Only
Stages:
?
1 Heat
Programmability: Non-Programmable
User Interface: Push Button
Mount: Horizontal
Options: Fan Control
Works with Sensor
Large Display
Power Method: Battery
Temperature Control Range: 45°F to 90°F
Voltage:
?
24 VAC (18/30 VAC)
Amperage:
?
1 amp max. per terminal
Height: 3.75"
Width: 4.59"
Depth (Inches): 1.12"
Accuracy: +/- 1°F

Description for ICM Controls SC1800L

The SimpleComfort 1800L thermostat is a digital, mercury-free, non-programmable, electronic thermostat (w/ Fan Switch). It is compatible with single-stage heating systems and compatible as a master thermostat in zoned system applications. The Freeze Protection Feature protects pipes from freezing. If the room temperature drops to 40°F, the thermostat automatically turns on the heat; the thermostat must be in the Heat position; works even if the batteries are dead

Features

  • Single stage, heat only thermostat
  • Precise temperature sensing
  • Freeze Protection Feature
  • Manual changeover
  • Three available adjustable temperature differential settings
  • ICM patented Thermal Intrusion Barrier
  • Easy access terminal block
  • Millivolt compatible
  • Large backlit LCD display
  • Battery operated
  • Low battery indicator
  • Remote sensor compatible
  • Soft touch controls
  • Compatible with gas, oil and hydronic systems

Non-Programmable SimpleComfort Heat Only Thermostat (w/ Fan Switch) - Single Stage

Q&A: Ask the Questions, share answers

SupplyHouse.com Logo

Join Our Mailing List - Sign up and receive special offers and coupons