Description
The SimpleComfort 1901L thermostat is a hardwired, digital, mercury-free, non-programmable, electronic thermostat. It is compatible with single-stage cooling systems. A built in compressor protection for air conditioners protects the A/C's compressor. There is a 5- minute delay between the system turning off and the A/C starting

Features
  • Single stage, cool only thermostat
  • Precise temperature sensing
  • Manual changeover
  • Built-in Compressor Protection for air conditioners
  • ICM patented Thermal Intrusion Barrier
  • Easy access terminal block
  • Large backlit LCD display
  • Hardwired
  • Remote sensor compatible
  • Soft touch controls
  • Will retain your setpoint temperature in memory for up to 30 minutes during a power outage
  • 5-minute delay between the system turning off and the A/C starting
  • Compatible with A/C systems
Read more
Manuals (2)
Specs
Application:
Cool Only
Stages:
1 Cool
Programmability:
Non-Programmable
User Interface:
Push Button
Mount:
Horizontal
Options:
Large Display
Works with Sensor
Power Method:
Hardwired
Temperature Control Range:
45°F to 90°F
Voltage:
24v
Amperage:
1 amp max. per terminal
Height:
3.75"
Width:
4.59"
Depth (Inches):
1.12"
Accuracy:
+/- 1°F
×
HVAC Questions?
Speak with a real person who will go out of their way to help!
Call us 1-888-757-4774 Open Now:
Monday – Thursday
8am–5:45pm EST
Friday
9am–4:45pm EST
3 Videos

    1 Product Reviews

    Product Q&A