Non-Programmable SimpleComfort Thermostat - 1 Heat/1 Cool/1 Heat Pump Zoom

Non-Programmable SimpleComfort Thermostat - 1 Heat/1 Cool/1 Heat Pump

SKU:SC2000L

Brand: ICM Controls

ICM Controls
Qty Price
$29.75
/ each
$172.50 / box (6 units x $28.75)
In Stock! Ships in 24-48 Hours
(5 Available)

Specs

Application: Single Stage (Heat/Cool)
Heat Pump
Stages:
?
1 Heat/1 Cool
1 Heat Pump
Programmability: Non-Programmable
User Interface: Push Button
Mount: Horizontal
Options: Large Display
Power Method: Battery
Temperature Control Range: 45°F to 90°F
Voltage:
?
24 VAC (18/30 VAC)
Amperage:
?
3 amp max. total load
1 amp max. per terminal
Height: 3.75"
Width: 4.59"
Depth (Inches): 1.12"
Accuracy: +/- 1°F

Description for ICM Controls SC2000L

The SimpleComfort 2000L thermostat is a digital, mercury-free, non-programmable, electronic thermostat. It is compatible with single-stage heating systems, heating/cooling systems and heat pump systems; works with gas, oil or electric systems. It is also compatible as a master thermostat in zoned system applications. A built in compressor protection for air conditioners protects the A/C's compressor. The freeze protection feature protects pipes from freezing. If the room temperature drops to 40°F, the thermostat automatically turns on the heat; the thermostat must be in the Heat position; works even if the batteries are dead. There is a 5- minute delay between the system turning off and the A/C starting.

Features

  • For single stage heat/cool or single stage heat pump systems
  • Built-in compressor protection for air conditioners
  • Freeze protection
  • Three available adjustable temperature differential settings
  • Zoning system compatible
  • ICM patented Thermal Intrusion Barrier
  • Easy access terminal block
  • Millivolt compatible
  • Manual changeover
  • Large backlit LCD display
  • Integrated 5 minutes short-cycle protection
  • High temperature "run away" heat protection
  • Precise temperature sensing
  • Battery operated
  • Low battery indicator
  • Soft touch controls
  • Compatible with gas, oil, or electric systems

Non-Programmable SimpleComfort Thermostat - 1 Heat/1 Cool/1 Heat Pump

Q&A: Ask the Questions, share answers

SupplyHouse.com Logo

Join Our Mailing List - Sign up and receive special offers and coupons