Non-Programmable SimpleComfort Thermostat - 1 Heat/1 Cool/1 Heat Pump (4 or 5 Wire Compatible) Zoom

Non-Programmable SimpleComfort Thermostat - 1 Heat/1 Cool/1 Heat Pump (4 or 5 Wire Compatible)

SKU:SC2001L

Brand: ICM Controls

ICM Controls
Qty Price
$29.75
/ each
In Stock! Ships in 24-48 Hours
(15 Available)

Specs

Application: Heat Pump
Single Stage (Heat/Cool)
Stages:
?
1 Heat Pump
1 Heat/1 Cool
Programmability: Non-Programmable
User Interface: Push Button
Mount: Horizontal
Options: Large Display
Power Method: Hardwired
4 or 5 Wire Compatible
Temperature Control Range: 45°F to 90°F
Voltage:
?
24 VAC (18/30 VAC)
Amperage:
?
3 amp max. total load
1 amp max. per terminal
Height: 3.75"
Width: 4.59"
Depth (Inches): 1.12"
Accuracy: +/- 1°F

Description for ICM Controls SC2001L

The SimpleComfort 2001L thermostat is a digital, mercury-free, non-programmable, electronic thermostat. It is compatible with single-stage heating systems, heating/cooling systems and heat pump systems; works with gas, oil or electric systems. It is also compatible as a master thermostat in zoned system applications. A built in compressor protection for air conditioners protects the A/C's compressor. The freeze protection feature protects pipes from freezing. If the room temperature drops to 40°F, the thermostat automatically turns on the heat; the thermostat must be in the Heat position; works even if the batteries are dead There is a 5-minute delay between the system turning off and the A/C starting

Features

  • For single stage heat/cool or single stage heat pump systems
  • ICM patented Thermal Intrusion Barrier
  • Built-in compressor protection for air conditioners
  • Large backlit LCD display
  • Hardwired
  • Manual changeover
  • Freeze protection
  • Zoning system compatible
  • Three available adjustable temperature differential settings
  • 4 or 5 wire compatible
  • Easy access terminal block
  • Integrated 5 minutes short-cycle protection
  • High temperature "run away" heat protection
  • Precise temperature sensing
  • Soft touch controls
  • Compatible with gas, oil, or electric systems

Non-Programmable SimpleComfort Thermostat - 1 Heat/1 Cool/1 Heat Pump (4 or 5 Wire Compatible)

Q&A: Ask the Questions, share answers

Do you have questions about this product?

get answers from real customers and in-house experts with AnswerBox.

1 Question | 1 Answer
Displaying question 1
  • Non-Programmable SimpleComfort Thermostat - 1 Heat/1 Cool/1 Heat Pump (4 or 5 Wire Compatible)

    Q:

    how do you change the temperarture differential from 3 degrees to 2 degrees
    Asked on 4/3/2011 by Anonymous

    1 answer

Displaying question 1

Do you have a question about this product? 

SupplyHouse.com Logo

Join Our Mailing List - Sign up and receive special offers and coupons