Non-Programmable SimpleComfort Thermostat - 1 Heat/1 Cool/1 Heat Pump (Dual Powered) Zoom

Non-Programmable SimpleComfort Thermostat - 1 Heat/1 Cool/1 Heat Pump (Dual Powered)

SKU:SC2010L

Brand: ICM Controls

ICM Controls
Qty Price
$29.95
/ each
$173.70 / box (6 units x $28.95)
In Stock! Ships in 24-48 Hours
(6 Available)

Specs

Application: Heat Pump
Single Stage (Heat/Cool)
Stages:
?
1 Heat Pump
1 Heat/1 Cool
Programmability: Non-Programmable
User Interface: Push Button
Mount: Horizontal
Options: Large Display
Password Lockout
Power Method: Battery
Hardwired
4 or 5 Wire Compatible
Temperature Control Range: 45°F to 90°F
Voltage:
?
24 VAC (18/30 VAC)
Amperage:
?
3 amp max. total load
1 amp max. per terminal
Height: 3.75"
Width: 5.50"
Depth (Inches): 1.12"
Accuracy: +/- 1°F

Description for ICM Controls SC2010L

The SimpleComfort 2010L is a non-programmable, single stage heat/cool or single stage heat pump (dual powered) thermostat.

Features

  • For single stage heat/cool or single stage heat pump systems
  • New ICM patented Thermal Intrusion Barrier
  • Large backlit LCD display
  • Adjustable temperature differential
  • Zoning system compatible
  • Dual Powered
  • Hardwired
  • Manual changeover
  • Easy access terminal block
  • Precise temperature sensing
  • 4 or 5 wire compatible
  • Field adjustable calibration
  • Soft touch controls
  • High temperature "run away" heat protection
  • Keypad lockout
  • Status LEDs
  • Freeze protection
  • Compatible with gas, oil or electric systems

Non-Programmable SimpleComfort Thermostat - 1 Heat/1 Cool/1 Heat Pump (Dual Powered)

Q&A: Ask the Questions, share answers

SupplyHouse.com Logo

Join Our Mailing List - Sign up and receive special offers and coupons