Non-Programmable SimpleComfort Thermostat - 2 Heat/1 Cool Heat Pump Only Zoom

Non-Programmable SimpleComfort Thermostat - 2 Heat/1 Cool Heat Pump Only

SKU:SC2201L

Brand: ICM Controls

ICM Controls
Qty Price
$34.95
/ each
In Stock! Ships in 24-48 Hours
(6 Available)
0

Resources

Specs

Application: Heat Pump
Multi Stage (Heat/Cool)
Stages:
?
2 Heat/1 Cool
Programmability: Non-Programmable
User Interface: Push Button
Mount: Horizontal
Options: Large Display
Password Lockout
Power Method: Hardwired
Temperature Control Range: 45°F to 90°F
Voltage:
?
24 VAC (18/30 VAC)
Amperage:
?
4 amp max. total load
1 amp max. per terminal
Height: 3.75"
Width: 4.59"
Depth (Inches): 1.12"
Accuracy: +/- 1°F

Description for ICM Controls SC2201L

The SimpleComfort 2201L is a intended to operate and is compatible with 24 VAC residential heat pumps with up to 2-stage heat/1-stage cool. It will operate with heat pump systems that are manual changeover and have an auxiliary or emergency heating. There are no optional items required for standard installations. The thermostat is also compatible as a master thermostat in zoned system applications

Features

  • For heat pumps only
  • 2 stage heat/single stage cool
  • Single compressor heat pump system with auxiliary heat
  • New ICM patented Thermal Intrusion Barrier
  • Large backlit LCD display
  • Adjustable temperature differential
  • Zoning system compatible as master thermostat
  • Hardwired
  • 30 minute power loss memory retention
  • Manual changeover
  • Easy access terminal block
  • Emergency heat mode
  • Automatic heating system shutdown if temperature exceeds 90°F
  • Independent setpoints for heat and cool
  • Soft touch controls
  • Keypad lockout
  • Status LEDs

Non-Programmable SimpleComfort Thermostat - 2 Heat/1 Cool Heat Pump Only

REVIEW SNAPSHOT®

by PowerReviews
ICM ControlsNon-Programmable SimpleComfort Thermostat - 2 Heat/1 Cool Heat Pump Only
 
5.0

(based on 1 review)

Ratings Distribution

  • 5 Stars

     

    (1)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 1 customer

Displaying review 1

Back to top

 
5.0

good

By Leszekja

from Pocono ;Pa

Verified Buyer

Comments about Non-Programmable SimpleComfort Thermostat - 2 Heat/1 Cool Heat Pump Only:

cheap easy to install and operate worth the money

Displaying review 1

Back to top

Q&A: Ask the Questions, share answers