Programmable SimpleComfort Thermostat - 1 Heat/1 Cool/1 Heat Pump (Battery Powered) Zoom

Programmable SimpleComfort Thermostat - 1 Heat/1 Cool/1 Heat Pump (Battery Powered)

SKU:SC3000L

Brand: ICM Controls

ICM Controls
Qty Price
$31.65
/ each
In Stock! Ships in 24-48 Hours
(4 Available)

Specs

Application: Heat Pump
Single Stage (Heat/Cool)
Stages:
?
1 Heat/1 Cool
1 Heat Pump
User Interface: Push Button
Options: Large Display
Power Method: Battery
Programmability: Programmable
7 Day
Mount: Horizontal
Temperature Control Range: 45°F to 90°F
Voltage:
?
24 VAC (18/30 VAC)
Amperage:
?
1 amp max. per terminal
3 amp max. total load
Height: 3.75"
Width: 5.50"
Depth (Inches): 1.12"
Accuracy: +/- 1°F

Description for ICM Controls SC3000L

The SC3000L programmable thermostat has four periods (MORN, DAY, EVE, NITE) that are customizable for each day of the week. Each period will have a start time, heat temperature, and cool temperature. The SC3000L monitors the day and time, while maintaining the specific conditions you have chosen for each period in your program.

Features

  • For single stage heat/cool or single stage heat pump systems
  • Flexible 7-Day, 5-2-Day and 5-1-1-Day programming
  • ICM patented Thermal Intrusion Barrier
  • New SimpleSet Target Programming Technology
  • Large display with backlight
  • Adjustable temperature differential
  • Battery powered
  • Manual changeover
  • Easy access terminal block
  • Field adjustable calibration
  • Millivolt compatible
  • Freeze protection
  • High temperature protection
  • Zoning system compatible
  • Soft-touch controls
  • Energy Star listed
  • Compatible with heat pump, gas, oil or electric systems

Programmable SimpleComfort Thermostat - 1 Heat/1 Cool/1 Heat Pump (Battery Powered)

Q&A: Ask the Questions, share answers

SupplyHouse.com Logo

Join Our Mailing List - Sign up and receive special offers and coupons