Programmable SimpleComfort Thermostat - 2 Stage Heat Pump (Hardwired) Zoom

Programmable SimpleComfort Thermostat - 2 Stage Heat Pump (Hardwired)

SKU:SC3211L

Brand: ICM Controls

ICM Controls
Qty Price
$49.55
/ each
In Stock! Ships in 24-48 Hours
(3 Available)
2

Specs

Application: Heat Pump
Multi Stage (Heat/Cool)
Stages:
?
2
Programmability: 7 Day
Programmable
User Interface: Push Button
Options: Large Display
Password Lockout
Power Method: Hardwired
Temperature Range (F): 45°-90°F
Amperage:
?
3 amp max. total load
Programmability: Programmable
7 Day
Mount: Horizontal
Temperature Control Range: 45°F to 90°F
Voltage:
?
24 VAC (18/30 VAC)
Amperage:
?
1 amp max. per terminal
3 amp max. total load
Height: 3.75"
Width: 5.50"
Depth (Inches): 1.12"
Accuracy: +/- 1°F

Description for ICM Controls SC3211L

Features

  • Programmable
  • Flexible 7-Day, 5-2-Day and 5-1-1-Day programming
  • Two-stage heat pump
  • Elegant design with soft-touch controls
  • New ICM patented Thermal Intrusion Barrier
  • New SimpleSet? Target Programming technology
  • Manual Changeover
  • Adjustable temperature differential
  • Field adjustable calibration
  • Large LCD display with backlight
  • Hardwired
  • Precise temperature sensing
  • Easy access terminal block
  • Selectable °F or °C
  • Keypad lockout
  • Vacation hold
  • Zoning system compatible
  • Status LEDs
  • Selectable °F and °C

Programmable SimpleComfort Thermostat - 2 Stage Heat Pump (Hardwired)

Q&A: Ask the Questions, share answers

SupplyHouse.com Logo

Join Our Mailing List - Sign up and receive special offers and coupons