Description
ICM’s SimpleComfort PRO series thermostats feature innovation and technology that provides programming simplicity with precise control for year-round comfort and energy savings. Our patented Thermal Intrusion Barrier and patent-pending SimpleSet Target Programming set new industry standards in thermostat technology and are exclusive to each PRO series model.

Features:
  • Single-stage heat/cool
  • Single-stage heat pump
  • New ICM patented Thermal Intrusion Barrier
  • New ICM patent-pending SimpleSet
  • Target Programming technology
  • Large display with backlight
  • Permanent memory
  • Accuracy: ±1°F, ±0.5°C
  • Programmable fan mode
  • Manual or auto changeover
  • Field adjustable calibration
  • Dual power (battery or hardwired)
  • Adjustable maximum heat/minimum cool setpoints
  • Adjustable temperature differential
  • Configurable remote sensor compatible
  • Selectable °F or °C
  • Keypad lockout
  • Soft touch controls
  • Status LED
Read more
Specs
Application:
Single Stage (Heat/Cool)
Heat Pump
Stages:
1 Heat/1 Cool
1 Heat Pump
User Interface:
Push Button
Max Temp (F):
90°F
Min Temp (F):
45°F
Temperature Range (F):
45°-90°F
Options:
Large Display
Power Method:
Battery
Dual Powered
4 or 5 Wire Compatible
Hardwired
Voltage:
24v
Programmability:
Programmable
7 Day
5-2 Day
5-1-1 Day
Mount:
Horizontal
Temperature Control Range:
45°F to 90°F
Amperage:
1 amp max. per terminal
3 amp max. total load
Height:
3.75"
Width:
5.50"
Depth (Inches):
1.12"
Accuracy:
+/- 1°F
×
Questions?
Speak with a real person who will go out of their way to help!
1-888-757-4774
Monday – Thursday
8am–5:45pm EST
Friday
9am–4:45pm EST
3 Videos

    Product Reviews

    Product Q&A