SimpleComfort PRO Series Programmable Thermostat - 1 Heat/1 Cool/1 Heat Pump Zoom

SimpleComfort PRO Series Programmable Thermostat - 1 Heat/1 Cool/1 Heat Pump

SKU:SC5011

Brand: ICM Controls

ICM Controls
Qty Price
$42.35
/ each
$245.10 / box (6 units x $40.85)
In Stock! Ships in 24-48 Hours
(3 Available)
2

Specs

Application: Heat Pump
Single Stage (Heat/Cool)
Stages:
?
1 Heat/1 Cool
Programmability: Programmable
7 Day
User Interface: Push Button
Mount: Horizontal
Options: Fan Control
Password Lockout
Large Display
Temperature Control Range: 7°C to 32°C
45°F to 90°F
Voltage:
?
24 VAC (18/30 VAC)
Amperage:
?
3 amp max. total load
1 amp max. per terminal
Height: 3.75"
Width: 5.50"
Depth (Inches): 1.12"
Anti-Short Cycle Time (Fixed): 4 minutes
Power Method: Hardwired
Accuracy: +/- 1°F
+/- .5°C

Description for ICM Controls SC5011

ICM's SimpleComfort PRO thermostats feature innovation and technology that delivers measurable value, simplifies installation and increases profitability. Blending the latest advances in thermostat technology with ICM's new, patented Thermal Intrusion Barrier and patent-pending SimpleSet Target Programming, the PRO series thermostats set new industry standards exclusive to ICM.

The SC5011 programmable thermostat has four periods (MORN, DAY, EVE, NITE) that are customizable for each day of the week. Each period will have a start time, heat temperature, cool temperature and programmable fan option. The SC5011 monitors the day and time, while maintaining the specific conditions you have chosen for each period in your program.

Features

  • For single stage heat/cool or single stage heat pump systems
  • 7-day, 5-2 day and 5-1-1 day programming
  • Compatible with gas, oil and electric systems
  • Anti-short Cycle: 4 minutes
  • ICM patented Thermal Intrusion Barrier
  • ICM SimpleSet Target Programming technology
  • Large display with backlight
  • Permanent memory
  • Programmable fan mode
  • Auto or manual changeover
  • Easy access terminal block
  • Hardwired
  • Field adjustable calibration
  • Adjustable maximum heat/minimum cool setpoints
  • Adjustable temperature differential
  • Configurable remote sensor compatible
  • Keypad lockout
  • Soft touch controls
  • Selectable °F or °C
  • Status LEDs

SimpleComfort PRO Series Programmable Thermostat - 1 Heat/1 Cool/1 Heat Pump

REVIEW SNAPSHOT®

by PowerReviews
ICM ControlsSimpleComfort PRO Series Programmable Thermostat - 1 Heat/1 Cool/1 Heat Pump
 
5.0

(based on 2 reviews)

Ratings Distribution

  • 5 Stars

     

    (2)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 2 customers

Sort by

Displaying reviews 1-2

Back to top

 
5.0

The best thermostat I have found!

By Rocky

from Kansas City, MO

Verified Buyer

Comments about SimpleComfort PRO Series Programmable Thermostat - 1 Heat/1 Cool/1 Heat Pump:

This is loaded with family features I have never seen on a thermostat! Instalation is typical of any thermostat and the programing is easy. Programing can limit temperature adjustment as well as differential (when it turns on and when it turns off). Keeps the kids from turning it up as high as it will go or a low as it will go. It can be locked out any time day or night to prevent temperature tampering. This thermostat saved our family money and a lot of wear and tear on our HVAC the first month! Best of all, its American Technology and Made In The USA by ICM!!!

 
5.0

Excellent

By Number Five

from Massachusetts

Verified Buyer

Comments about SimpleComfort PRO Series Programmable Thermostat - 1 Heat/1 Cool/1 Heat Pump:

An excellent product with an abundance of features. Also, the thermostat is manufactured in the United States.

Displaying reviews 1-2

Back to top

Q&A: Ask the Questions, share answers

Do you have questions about this product?

get answers from real customers and in-house experts with AnswerBox.

1 Question | 1 Answer
Displaying question 1
  • SimpleComfort PRO Series Programmable Thermostat - 1 Heat/1 Cool/1 Heat Pump

    Q:

    Does this item have a hygrometer?
    Asked on 5/13/2014 by muchmore from Florida

    1 answer

    • CUSTOMER CARE

      A:

      No, this model does not include a hygrometer for reading the moisture content of the ambient air.

      Answered on 5/13/2014 by SupplyHouse Staff from NY
Displaying question 1

Do you have a question about this product? 

SupplyHouse.com Logo

Join Our Mailing List - Sign up and receive special offers and coupons