SimpleComfort PRO Series Programmable Thermostat - 3 Heat/2 Cool/2 Heat Pump Zoom

SimpleComfort PRO Series Programmable Thermostat - 3 Heat/2 Cool/2 Heat Pump

SKU:SC5812

Brand: ICM Controls

ICM Controls
Qty Price
$79.95
/ each
$462.90 / box (6 units x $77.15)
In Stock! Ships in 24-48 Hours
(13 Available)
2

Specs

Application: Heat Pump
Multi Stage (Heat/Cool)
Stages:
?
3 Heat/2 Cool
Programmability: Programmable
7 Day
User Interface: Push Button
Mount: Horizontal
Options: Fan Control
Password Lockout
Large Display
Temperature Control Range: 7°C to 32°C
45°F to 90°F
Voltage:
?
24 VAC (18/30 VAC)
Amperage:
?
3 amp max. total load
1 amp max. per terminal
Height: 3.75"
Width: 5.50"
Depth (Inches): 1.12"
Anti-Short Cycle Time (Fixed): 4 minutes
Power Method: Hardwired
Accuracy: +/- 1°F
+/- .5°C

Description for ICM Controls SC5812

ICM's SimpleComfort PRO thermostats feature innovation and technology that delivers measurable value, simplifies installation and increases profitability. Blending the latest advances in thermostat technology with ICM's new, patented Thermal Intrusion Barrier and patent-pending SimpleSet Target Programming, the PRO series thermostats set new industry standards exclusive to ICM.

The SC5812 programmable thermostat has four periods (MORN, DAY, EVE, NITE) that are customizable for each day of the week. Each period will have a start time, heat temperature, cool temperature and programmable fan option. The SC5812 monitors the day and time, while maintaining the specific conditions you have chosen for each period in your program.

Features

  • For two stage heat/cool or single stage heat pump systems (Single or dual compressor heat pump)
  • 7-day, 5-2 day and 5-1-1 day programming
  • Compatible with gas, oil and electric systems
  • Anti-short Cycle: 4 minutes (bypass anti-short cycle delay by returning to OFF mode for 5 seconds)
  • ICM patented Thermal Intrusion Barrier
  • ICM SimpleSet Target Programming technology
  • Large display with backlight
  • Permanent memory
  • Programmable fan mode
  • Auto or manual changeover
  • Easy access terminal block
  • Hardwired
  • Dual fuel compatible
  • Field adjustable calibration
  • Adjustable maximum heat/minimum cool setpoints
  • Adjustable temperature differential
  • Configurable remote sensor compatible
  • Keypad lockout
  • Soft touch controls
  • Selectable °F or °C
  • Extra comfort and energy savings modes between stages
  • Status LEDs

SimpleComfort PRO Series Programmable Thermostat - 3 Heat/2 Cool/2 Heat Pump

Q&A: Ask the Questions, share answers

SupplyHouse.com Logo

Join Our Mailing List - Sign up and receive special offers and coupons