IntelliCon-LCS Light Commercial Steam Heating System Fuel Economizer Zoom

IntelliCon-LCS Light Commercial Steam Heating System Fuel Economizer

SKU:1120

Brand: Intellidyne

Intellidyne
Qty Price
$1,454.95
/ each
Non-Stock ItemAllow 3-5 Days to Ship Out
0

Resources

Specs

Application: Steam Heating Systems
Features: Energy Star Rated
DCM Technology
Mount: Any position via molded-on 1/2" Electrical Fitting
Operating Humidity: 5% to 95% (non-condensing)
Operating Temp Range: -10°F to +120°F
Power Input: 24/115/220 VAC @ 5W
Control Circuit: 24 VAC/DC
115/220 VAC
Relay Contact: 10A @ 220 VAC General Purpose
Height: 4"
Width: 4"
Depth (Inches): 2.5"

Description for Intellidyne 1120

IntelliCon®-LCS is a microprocessor-controlled, fuel-saving device for light-commercial steam heating systems. IntelliCon-LCS reduces fuel consumption, wear on parts, flue emissions and electrical usage, when installed on any new or existing gas or oil burner. IntelliCon-LCS saves energy by adjusting the burner run pattern to match the system's "heat load." Its action is similar to the industry-accepted method of "outdoor-air temperature reset control," but does not require an outdoor-air temperature sensor or the need to profile the building in order to adjust the "reset" controller properly. IntelliCon-LCS determines the "heat load" by using an easily installed pressure sensor that monitors the boiler's steam-pressure and the rate that this pressure is changing.

Order Sensor Separately

Features:

  • Dynamic Cycle Management (DCM) Technology reduces air conditioning consumption - typically 10% to 20%
  • For commercial systems rated up to 2.5 million BTU
  • Illuminated LCD display shows fuel consumption savings, operating modes, system diagnostics and operating temperatures
  • UL listed, "Energy Management Equipment"
  • Increased savings without replacing or upgrading costly system components
  • State-of-the-art microprocessor-based control
  • Easily installed plug-in sensor(s) (includes 1 required sensor)
  • Simple installation by a qualified installer
  • Easily programmed for maximum savings
  • Maximum year-round efficiency
  • Reduces maintenance and extends boiler life
  • Fail-safe operation
  • Guaranteed to save energy
  • 15-year replacement warranty for breakdowns or defects

IntelliCon-LCS Light Commercial Steam Heating System Fuel Economizer

Q&A: Ask the Questions, share answers