IntelliCon-CHW Commercial Hot Water Heating System Fuel Economizer Zoom

IntelliCon-CHW Commercial Hot Water Heating System Fuel Economizer

SKU:1210

Brand: Intellidyne

Intellidyne
Qty Price
$2,779.95
/ each
Non-Stock ItemAllow 2-3 Weeks to Ship Out
0

Resources

Specs

Application: Hot Water Heating Systems
Features: Energy Star Rated
DCM Technology
Mount: On vertical surface via 3-point mounting system
Operating Humidity: 5% to 95% (non-condensing)
Operating Temp Range: -10°F to +120°F
Power Input: 24/115/220 VAC @ 5W
Control Circuit: 24 VAC/DC
115/220 VAC
Relay Contact: 10A @ 220 VAC General Purpose
Height (Inches): 7.5
Width (Inches): 9.5"
Depth (Inches): 4"

Description for Intellidyne 1210

IntelliCon®-CHW is a microprocessor-controlled fuel-saving device for commercial hot-water heating systems. IntelliCon-CHW reduces: fuel consumption, wear on parts, flue emissions and electrical usage, when installed on any new or existing gas or oil burner. IntelliCon-CHW uses intelligent Dynamic Cycle Management (DCM) technology to save energy by adjusting the burner run pattern to match the system's "heat load."

Features:

  • Dynamic Cycle Management (DCM) Technology reduces air conditioning consumption - typically 10% to 20%
  • For systems with ratings above 2.5 million BTU
  • Illuminated LCD display shows fuel consumption savings, operating modes, system diagnostics and operating temperatures
  • Short payback period - less than 18 months
  • UL listed, "Energy Management Equipment"
  • Increased savings without replacing or upgrading costly system components
  • State-of-the-art microprocessor-based control
  • Easily installed plug-in sensor(s) (includes 1 required sensor)
  • Simple installation by a qualified heating professional
  • Easily programmed for maximum savings
  • Reduces maintenance and extends boiler life
  • Fail-safe operation
  • Guaranteed to reduce fuel consumption by 10%
  • 15-year replacement warranty for breakdowns or defects

IntelliCon-CHW Commercial Hot Water Heating System Fuel Economizer

Q&A: Ask the Questions, share answers