Description
Model #1220 (Replaces LCH)

System Requirements
  • Hydronic Boiler with non-proportional burner
  • Input rating between 400,000 and 2.5 million BTU / hour
  • Fueled by #2, #4 or #6 heating oil, natural gas or propane
  • Can be used on boilers with an internal coil for domestic hot water

Target Facilities
  • Schools, Colleges & Universities
  • Hotels and Resorts
  • Catering Facilities
  • Commercial Office Buildings
  • Apartment Buildings,
  • Residential Cooperatives
  • Restaurants
  • Health clubs
  • Governmental Buildings
  • Other mid sized heating systems

Typical Savings
Fuel savings range from 11% to 38%. The average realized savings for this control is 17.7% in the first year after installation.
Read more
Specs
Application:
Hot Water Heating Systems
Features:
Energy Star Rated
DCM Technology
Mount:
Any position via molded-on 1/2" Electrical Fitting
Operating Humidity:
5% to 95% (non-condensing)
Operating Temp Range:
-10°F to +120°F
Power Input:
24/115/220 VAC @ 5W
Control Circuit:
24 VAC/DC 115/220 VAC
Relay Contact:
10A @ 220 VAC General Purpose
Height:
4"
Width:
4"
Depth (Inches):
2.5"
×
Questions?
Speak with a real person who will go out of their way to help!
Call us 1-888-757-4774 Open Now:
Monday – Wednesday
8am–7:45pm EST
Thursday
8am–5:45pm EST
Friday
9am–4:45pm EST

Product Reviews

Product Q&A