IntelliCon-HW+ Hydronic Heating System Fuel Economizer Zoom

IntelliCon-HW+ Hydronic Heating System Fuel Economizer

SKU:3250

Brand: Intellidyne

Intellidyne
Qty Price
$198.95
/ each
In Stock! Ships in 24-48 Hours
(23 Available)
0

Resources

Specs

Application: Hot Water Heating Systems
Features: Energy Star Rated
DCM Technology
Mount: Any position via molded-on 1/2" Electrical Fitting
Operating Humidity: 5% to 95% (non-condensing)
Operating Temp Range: -10°F to +120°F
Power Input: 24/115/220 VAC @ 5W
Control Circuit: 24 VAC/DC
115/220 VAC
Relay Contact: 10A @ 220 VAC General Purpose
Height: 4"
Width: 4"
Depth (Inches): 2.5"

Description for Intellidyne 3250

IntelliCon®-HW+ is a microprocessor-controlled, fuel-saving device for hot water (hydronic) heating systems. IntelliCon-HW reduces fuel consumption, wear on parts, flue emissions and electrical usage, when installed on any new or existing gas or oil burner. IntelliCon-HW+ saves energy by adjusting the burner run pattern to match the system's "heat load." Its action is similar to the industry-accepted method of "outdoor-air temperature reset control," but does not require an outdoor-air temperature sensor or the need to profile the building in order to adjust the "reset" controller properly. IntelliCon-HW+ determines the "heat load" by using an easily installed strap-on temperature sensor that monitors the boiler's out-flow water temperature and the rate that this temperature is changing.

Features:

  • For systems up to 300,000 BTU
  • Dynamic Cycle Management (DCM) Technology reduces fuel consumption - typically 10% to 20%
  • Illuminated LCD display shows fuel consumption savings, operating modes, system diagnostics and operating temperatures
  • Short payback period - typically 12 to 24 months
  • UL listed, "Energy Management Equipment"
  • Increased savings without replacing or upgrading costly system components
  • "State-of-the-art" microcomputer controller
  • Easily installed plug-in sensor(s) (includes 1 required sensor)
  • Simple installation by qualified installer
  • No programming or follow-up visits required
  • Maximum year-round efficiency
  • Reduces maintenance and extends boiler life
  • Fail-safe operation
  • Guaranteed to reduce fuel consumption
  • 15-year replacement warranty for breakdowns or defects

IntelliCon-HW+ Hydronic Heating System Fuel Economizer

REVIEW SNAPSHOT®

by PowerReviews
IntellidyneIntelliCon-HW+ Hot Water Heating System Fuel Economizer
 
5.0

(based on 6 reviews)

Ratings Distribution

  • 5 Stars

     

    (6)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

100%

of respondents would recommend this to a friend.

Reviewed by 6 customers

Sort by

Displaying reviews 1-6

Back to top

 
5.0

IntelliCon HW+

By Van

from Montgomery, Vermont near Canadian border

Verified Buyer

Comments about IntelliCon-HW+ Hot Water Heating System Fuel Economizer:

Installed on an L8114A Aquastate, (numbers may be mixed up on Aquasate). Once figured the wiring it only took about 10 minutes total to install and program. Ony thing I changed from defualt settings was Purge. Timed it be 45 seconds. Savings holding at 50% but don't see how it can that be much. Fuel level in tank hasn't moved tho in a couple weeks since installing the unit.

 
5.0

Would HIGHLY recommend to EVERYONE

By Mike C

from Highland, NY

Verified Buyer

Comments about IntelliCon-HW+ Hot Water Heating System Fuel Economizer:

So far my average saving well exceeds what manufacture says. This is great with the price of oil.

 
5.0

Should pay for itself this season

By dutchman

from Millbrook, NY

Verified Buyer

Comments about IntelliCon-HW+ Hot Water Heating System Fuel Economizer:

Installed the hw+ about 3 weeks ago. Noticed immediately no more "short cycling" & the burner didn't fire every time a thermostat called for heat like it normally would; it was using the remaining heat from the previous cycle. When the boiler did need to fire, the hw+ adjusted the burner to "cut-off" at a much lower temperature. "Savings" readout claims 20% to 25%; hope my next fuel bill agrees! Once again PexSupply had the best price & fast delivery.

(0 of 1 customers found this review helpful)

 
5.0

Excellent product, easy to install

By Penny Pincher

from Portland, ME

Verified Buyer

Comments about IntelliCon-HW+ Hot Water Heating System Fuel Economizer:

I am recommending this product to all my friends and relatives. You need to order the a second sensor if you heat your hot water with your boiler.

 
5.0

Saves fuel

By Richard the mechanic

from Wappingers Falls, Ny

Verified Buyer

Comments about IntelliCon-HW+ Hot Water Heating System Fuel Economizer:

I had this installed by my electrician. The unit says I am saving 16%. My Dad had recommended this unit. He has had his over 1 year and he is saving 20%.He keeps accurate fuel bills and it shows up in them not just on the unit. The savings should out way the cost of the unit shortly with today's fuel prices.

(2 of 2 customers found this review helpful)

 
5.0

works like a charm

By Iceguy42000[@]

from Up state New york

Verified Reviewer

Comments about IntelliCon-HW+ Hot Water Heating System Fuel Economizer:

easy to wire and install. easy to use. burner runs longer, but less. over all I like it. hard to figure out how much it saves, but I would guestamate it to be 20%. This will pay for it self in less then a season. things I don't like...the savings values it displayes...the figures are not valid. I would discribe them as "feel good " numbers to make a home owner feel good. (I base this on the fact that I had 2 different units on my boiler that displayed radicly different values inspite working the same way. Bottom line...get one , it will save you money

Displaying reviews 1-6

Back to top

Q&A: Ask the Questions, share answers

Do you have questions about this product?

get answers from real customers and in-house experts with AnswerBox.

3 Questions | 4 Answers
Displaying questions 1-3
  • IntelliCon-HW+ Hot Water Heating System Fuel Economizer

    Q:

    Does this include the outdoor sensor?
    Asked on 6/25/2014 by JP

    1 answer

    • CUSTOMER CARE

      A:

      No, the IntelliCon-HW does not require an outdoor-air temperature sensor. It determines the heat load by using an easily installed strap-on temperature sensor that monitors the boiler’s out-flow water temperature and the rate that this temperature is changing. This reduces fuel consumption, wear on parts, flue emissions and electrical usage.

      Answered on 7/1/2014 by SupplyHouse Staff from NY
  • IntelliCon-HW+ Hot Water Heating System Fuel Economizer

    Q:

    I already have an outdoor reset installed on my boiler. Can I use the IntelliCon HW on my boiler in addition to the outdoor reset? Will I see any additional savings over the outdoor reset?
    Asked on 4/19/2011 by Anonymous

    2 answers

    • VERIFIED BUYER

      A:

      Adding an additional control to your boiler will not improve your effiency.

      Answered on 6/20/2012 by Penny Pincher from Portland, ME
    • CUSTOMER CARE

      A:

      According to the manufacturer, if the outdoor reset control is changing the boiler water temperature it would be redundant to install the IntelliCon HW+ along with it. There would be very little effect on savings in this case. If the outdoor reset control is resetting a three-way valve and the boiler is always running up to a set temperature, then the IntelliCon HW+ will help you save on fuel usage.

      Answered on 4/20/2011 by PexSupply Staff from NY
  • IntelliCon-HW+ Hot Water Heating System Fuel Economizer

    Q:

    is there an electrical scematic that is available on your webb site
    Asked on 11/2/2010 by Ed from St. James Long Island, New York

    1 answer

Displaying questions 1-3

Do you have a question about this product?