IntelliCon-FA Forced Air Heating System Fuel Economizer Zoom

IntelliCon-FA Forced Air Heating System Fuel Economizer

SKU:3300

Brand: Intellidyne

Intellidyne
Qty Price
$319.95
/ each
Non-Stock ItemAllow 2-3 Weeks to Ship Out
0

Resources

Specs

Application: Forced Air Heating Systems
Features: Energy Star Rated
DCM Technology
Mount: Any position via molded-on 1/2" Electrical Fitting
Operating Humidity: 5% to 95% (non-condensing)
Operating Temp Range: -10°F to +120°F
Power Input: 24/115/220 VAC @ 5W
Control Circuit: 24 VAC/DC
115/220 VAC
Relay Contact: 10A @ 220 VAC General Purpose
Height: 4"
Width: 4"
Depth (Inches): 2.5"

Description for Intellidyne 3300

IntelliCon®-FA is a microprocessor-controlled, fuel-saving device for forced-air heating systems. IntelliCon-FA reduces: fuel consumption, wear and tear on parts, flue emissions and electrical usage, when installed on any new or existing forced air heating system.

Includes Mounting Bracket #4010

Features:

  • Dynamic Cycle Management (DCM) Technology is guaranteed to reduce fuel consumption - typically 10% to 20%
  • Illuminated LCD display shows fuel consumption savings, operating modes, system diagnostics and operating temperatures
  • Short payback period - typically 4 to 18 months
  • Saves energy without sacrificing comfort
  • Guaranteed to reduce system run time
  • Field-tested and validated energy-saving control
  • Works with any thermostat including setback and multi-zone thermostats
  • UL listed, "Energy Management Equipment"
  • Saves fuel without replacing or upgrading costly system components and without violating manufacturers' warranties
  • "State-of-the-art" microcomputer controller
  • Easily installed plug-in sensor(s) (includes 1 required sensor)
  • Simple 60-90 minute installation by qualified installer
  • No programming or follow-up visits required
  • Maximum year-round efficiency
  • Reduces maintenance and extends furnace life
  • Fail-safe operation
  • Guaranteed to reduce fuel consumption
  • 15-year replacement warranty for breakdowns or defects

IntelliCon-FA Forced Air Heating System Fuel Economizer

Q&A: Ask the Questions, share answers