IntelliCon-AC Central Air Conditioning Electrical Consumption Economizer Zoom

IntelliCon-AC Central Air Conditioning Electrical Consumption Economizer


Brand: Intellidyne

Qty Price
/ each
Non-Stock ItemAllow 7-10 Days to Ship Out



Application: Air Conditioning
Features: Energy Star Rated
DCM Technology
Mount: Any position via molded-on 1/2" Electrical Fitting
Operating Humidity: 5% to 95% (non-condensing)
Operating Temp Range: -10°F to +120°F
Power Input: 24/115/220 VAC @ 5W
Control Circuit: 24 VAC/DC
115/220 VAC
Relay Contact: 10A @ 220 VAC General Purpose
Height: 4"
Width: 4"
Depth (Inches): 2.5"

Description for Intellidyne 3400

IntelliCon®-AC typically reduces home Central Air Conditioning electric consumption by 10% to 20% or more. The IntelliCon-AC is a microcomputer-controlled, UL listed electronic device that automatically adjusts the compressor cycles to achieve the greatest efficiency and reduced electrical usage, while assuring consistent temperature levels for even the most temperature sensitive homes. IntelliCon-AC is maintenance free, easy to install by a qualified installer, and is guaranteed to save energy.

Includes Mounting Bracket #4010


  • Dynamic Cycle Management (DCM) Technology reduces air conditioning electric consumption - typically 10% to 20%
  • UL listed, "Energy Management Equipment"
  • Increased savings without replacing or upgrading costly system components
  • "State-of-the-art" microcomputer controller - LED indicators show operating modes
  • For systems up to 5 tons
  • Protects compressor against momentary power outages and short cycling
  • Simple installation by a qualified HVAC/R installer
  • No programming or follow-up visits required
  • Maximum year-round efficiency
  • Reduces maintenance and extends compressor life
  • Fail-safe operation
  • Guaranteed to save energy
  • 15-year replacement warranty for breakdowns or defects

IntelliCon-AC Central Air Conditioning Electrical Consumption Economizer

Q&A: Ask the Questions, share answers