Description
IntelliCon®-CAC typically reduces Commercial Air Conditioning electric consumption by 10% to 20% or more. The IntelliCon-CAC is a microprocessor-based, UL listed, electronic control that uses intelligent Dynamic Cycle Management (DCM) technology to automatically adjust the compressor cycles to achieve the greatest efficiency and reduced electrical usage, while assuring consistent temperature levels. IntelliCon-CAC is maintenance free, easy to install by a qualified installer, and is guaranteed to save energy.

Includes Mounting Bracket # 4010

Features:
  • Dynamic Cycle Management (DCM) Technology reduces air conditioning consumption - typically 10% to 20%
  • UL listed, "Energy Management Equipment"
  • Increased savings without replacing or upgrading costly system components
  • State-of-the-art microprocessor-based control - Illuminated LCD display shows run time hours, economizing hours, operating modes and system diagnostics
  • For systems 5 tons or larger
  • Protects compressor against momentary power outages and short cycling
  • Simple installation by a qualified HVAC/R installer
  • No programming or follow-up visits required
  • Maximum year-round efficiency
  • Reduces maintenance and extends furnace life
  • Fail-safe operation
  • Guaranteed to save energy
  • 15-year replacement warranty for breakdowns or defects
Read more
Specs
Application:
Air Conditioning
Features:
Energy Star Rated
DCM Technology
Mount:
Any position via molded-on 1/2" Electrical Fitting
Operating Humidity:
5% to 95% (non-condensing)
Operating Temp Range:
-10°F to +120°F
Power Input:
24/115/220 VAC @ 5W
Control Circuit:
24 VAC/DC 115/220 VAC
Relay Contact:
10A @ 220 VAC General Purpose
Height:
4"
Width:
4"
Depth (Inches):
2"
×
Questions?
Speak with a real person who will go out of their way to help!
1-888-757-4774
Monday – Thursday
8am–5:45pm EST
Friday
9am–4:45pm EST

Product Reviews

Product Q&A