IntelliCon-RU Refrigeration Unit Electrical Consumption Economizer Zoom

IntelliCon-RU Refrigeration Unit Electrical Consumption Economizer

SKU:RU-2500

Brand: Intellidyne

Intellidyne
Qty Price
$180.95
/ each
Non-Stock ItemAllow 1-2 Weeks to Ship Out
2

Specs

Application: Refrigeration
Features: Energy Star Rated
DCM Technology
Mount: Any position via molded-on 1/2" Electrical Fitting
Operating Humidity: 5% to 95% (non-condensing)
Operating Temp Range: -10°F to +120°F
Power Input: 24/115/220 VAC @ 5W
Control Circuit: 24 VAC/DC
115/220 VAC
Relay Contact: 10A @ 220 VAC General Purpose
Height: 4"
Width: 4"
Depth (Inches): 2.5"

Description for Intellidyne RU-2500

IntelliCon®-RU will reduce electric consumption - typically 10% to 20% - when installed on commercial refrigeration/ freezer (refrigeration) systems. IntelliCon-RU represents a major advancement in refrigeration system energy-saving technology, unsurpassed in today's commercial refrigeration marketplace. IntelliCon-RU is easily installed by a qualified installer, maintenance free and guaranteed to save energy.

Features:

  • Dynamic Cycle Management (DCM) Technology reduces air conditioning consumption - typically 10% to 20%
  • UL listed, "Energy Management Equipment"
  • Increased savings without replacing or upgrading costly system components
  • "State-of-the-art" microprocessor-based control - LED indicators show operating modes
  • Protects compressor against momentary power outages and short cycling
  • Simple installation by a qualified HVAC/R installer
  • No programming or follow-up visits required
  • Maximum year-round efficiency
  • Reduces maintenance and extends furnace life
  • Fail-safe operation
  • Guaranteed to save energy
  • 15-year replacement warranty for breakdowns or defects

IntelliCon-RU Refrigeration Unit Electrical Consumption Economizer

Q&A: Ask the Questions, share answers

SupplyHouse.com Logo

Join Our Mailing List - Sign up and receive special offers and coupons