7 Day Dial Time Switch, 4PST Zoom

7 Day Dial Time Switch, 4PST

SKU:T7402B

Brand: Intermatic

Intermatic
Qty Price
$140.55
/ each
In Stock! Ships in 24-48 Hours
(2 Available)

Specs

Voltage:
?
208/277v
Amperage:
?
40 Amps (per pole)
Hertz: 60

Description for Intermatic T7402B

Overview

These time switches provide a different "ON/OFF" program each day of the week. They also provide for 4 pole single throw switching. This series provides true 7-day load control with minimum ON and minimum OFF times of 3-1/2 hours.

Features

  • Case - Steel in gray finish 12-1/2" (31.7 cm) high, 8-1/4" (21.0 cm) wide, 4" (10.2 cm) deep. Indoor type with toggle action drawbolt and locking feature. Four mounting holes on back. Separate grounding terminal.
  • Knockouts - Combination 1/2"-3/4" nominal knockouts, two on back, one on each side and two on bottom. Also one 1" nominal on bottom center.
  • Optional Enclosures - See Time Switch Cases for optional enclosures
  • Special Voltages and Cycles - See Time Switch Motors for available motors. Contact factory for availability of time switch with 50 cycle or other voltages.
  • Switch Rating - Each Pole 40 amp resistive, 120-480 VAC; 40 amp tungsten, inductive or 1000 VA pilot duty, 120-277 VAC; 2 HP (24 FLA) 120 VAC; 5 HP (28 FLA) 240 VAC single phase; 7-1/2 HP (28 FLA) 208 VAC three phase; 10 HP (28 FLA) 240 VAC three phase.
  • Carryover - Minimum time - mechanical operation: 16 hours. Carryover accuracy +/-2%

7 Day Dial Time Switch, 4PST

Q&A: Ask the Questions, share answers

SupplyHouse.com Logo

Join Our Mailing List - Sign up and receive special offers and coupons