#67, 1/8" Auto-Vent Zoom

#67, 1/8" Auto-Vent

SKU:MO67

Brand: Jacobus - Maid O Mist

Jacobus - Maid O Mist
Qty Price
$9.49
/ each
$89.50 / box (10 units x $8.95)
In Stock! Ships in 24-48 Hours
(6195 Available)
0

Specs

System Type: Hydronic (Water)
Application: Radiator Vent
Material: Brass
Size: 1/8"
Mount: Vertical
Thread Type: Male
Max Pressure (PSI): 50

Description for Jacobus - Maid O Mist MO67

The No. 66, 67, 68 Auto-Vents® are float-operated vents for use on convector radiators, baseboard radiation and radiant panels. These are designed to be used in space that is limited and can be installed in trouble spots previously neglected or improperly vented. No air chamber is required. The No. 66, 67, 68 Auto-Vents® are designed for systems with pressures up to 50 lbs.

#67, 1/8" Auto-Vent

REVIEW SNAPSHOT®

by PowerReviews
Jacobus - Maid O Mist#67, 1/8" Auto-Vent
 
5.0

(based on 4 reviews)

Ratings Distribution

  • 5 Stars

     

    (4)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

100%

of respondents would recommend this to a friend.

Reviewed by 4 customers

Sort by

Displaying reviews 1-4

Back to top

 
5.0

Worked as expected. Fast shipment

By Rich

from New York

Verified Buyer

Comments about #67, 1/8" Auto-Vent:

N/A

 
5.0

Exact O.E. replacement

By Bosswrench

from Staten Island, NY

Verified Buyer

Comments about #67, 1/8" Auto-Vent:

Exact manufacturer original equipment. Works great. Buy the #9AS Shortstop Automatic Shutoff Valve to make future replacement easy. Very fast shipping from supplyhouse.com

 
5.0

Awsome Vent

By TJC

from Winona Lake, IN

Verified Buyer

Comments about #67, 1/8" Auto-Vent:

Vent has no problems and they last longer than most. Great price.

 
5.0

quick service and good price

By Bill

from Vineland,NJ

Verified Buyer

Comments about #67, 1/8" Auto-Vent:

seam well made

Displaying reviews 1-4

Back to top

Q&A: Ask the Questions, share answers

Do you have questions about this product?

get answers from real customers and in-house experts with AnswerBox.

1 Question | 2 Answers
Displaying question 1
  • #67, 1/8" Auto-Vent

    Q:

    at is the thread size, need vent with 3/8 OD diameter
    Asked on 6/29/2013 by Gerhard from Scotrun, PA

    2 answers

    • VERIFIED BUYER

      A:

      Gerard, A #67 is the correct part. 1/8" NPT has 3/8" OD
      Sent from my iPad

      Answered on 6/29/2013 by Anonymous
    • VERIFIED BUYER

      A:

      Will a 3/8 male to 1/8 female bushing work as an adapter?

      Answered on 7/1/2013 by Anonymous
Displaying question 1

Do you have a question about this product?