#7, 1/8" Straight Auto Vent Zoom

#7, 1/8" Straight Auto Vent

SKU:7

Brand: Jacobus - Maid O Mist

Jacobus - Maid O Mist
Qty Price
$20.95
/ each
$99.75 / box (5 units x $19.95)
In Stock! Ships in 24-48 Hours
(89 Available)
0

Specs

Application: Radiator Vent
Model: #7
Size: 1/8"
Adjustability: Non-Adjustable
System Type: Hydronic (Water)
Mount: Straight
Thread Type: Female
Material: Brass
Max Pressure: 75 psig

Description for Jacobus - Maid O Mist 7

The No. 7 Series Auto-Vents are reliable, automatic air eliminating valves for concealed radiators, pipe lines, tanks and other devices where water or liquids are used for heating and cooling. They have proven to be the solution to problems that have confronted engineers and contractors in which air pockets or traps retard the free circulation of the liquids and reduce the efficiency of the system or appliance. The No. 7 Series Auto-Vents air eliminators are made of brass and equipped with a self-closing, float-operated valve. The valve is equipped with a Monel metal spring and a Neoprene valve seat which is unaffected by high temperatures, oil and anti-freeze. No air chamber is required. The vent is regularly fitted with a patented cap that may be used as a check in case of a leak caused by core sand or scale.

#7, 1/8" Straight Auto Vent

REVIEW SNAPSHOT®

by PowerReviews
Jacobus - Maid O Mist#7, 1/8" Straight Auto Vent
 
5.0

(based on 1 review)

Ratings Distribution

  • 5 Stars

     

    (1)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 1 customer

Displaying review 1

Back to top

 
5.0

Great product for the price

By TJC

from Winona Lake, IN

Verified Buyer

Pros

    Cons

      Best Uses

        Comments about #7, 1/8" Straight Auto Vent:

        Vent has no problems and they last longer than most. Great price.

        • Primary use:
        • Business

        Displaying review 1

        Back to top

        Q&A: Ask the Questions, share answers

        Do you have questions about this product?

        get answers from real customers and in-house experts with AnswerBox.

        2 Questions | 2 Answers
        Displaying questions 1-2
        • #7, 1/8" Straight Auto Vent

          Q:

          what's the diameter of the Female Thread Connector?
          what's Thread Size: 1/8"?
          we have an old version and want to verify if this is the exact replacement. Please advice how to verify.
          Asked on 10/31/2011 by Tim from Seattle, WA

          1 answer

          • CUSTOMER CARE

            A:

            The female thread connection at the bottom of the vent is 1/8".

            Answered on 11/1/2011 by PexSupply Staff from NY
        • #7, 1/8" Straight Auto Vent

          Q:

          Is the Maid-O-Mist #7 Auto Vent safe to use in potable water systems?
          Asked on 2/13/2011 by Anonymous

          1 answer

          • CUSTOMER CARE

            A:

            Yes, as long as it is not de-ionized water.

            Answered on 2/14/2011 by PexSupply Staff from NY
        Displaying questions 1-2

        Do you have a question about this product?