#4, 1/8" Angle Air Valve Zoom

#4, 1/8" Angle Air Valve

SKU:J4

Brand: Jacobus - Maid O Mist

Jacobus - Maid O Mist
Qty Price
$7.15
/ each
$78.60 / box (12 units x $6.55)
In Stock! Ships in 24-48 Hours
(1668 Available)
0

Specs

Application: Radiator Vent
Model: #4
Size: 1/8"
System Type: Steam
Adjustability: Non-Adjustable
Max Temp (F): 240°F
Min Temp (F): 140°F
Temperature Range (F): 140°-240°F
Vent Size: .040"
Mount: Angle
Material: Steel
Thread Type: Male
Thread Size: 1/8"

Description for Jacobus - Maid O Mist J4

#4, 1/8"Angle Air Valve
Size: 1/8"
Type: Angle
Adjustability: Non-Adjustable

#4, 1/8" Angle Air Valve

REVIEW SNAPSHOT®

by PowerReviews
Jacobus - Maid O Mist#4, 1/8" Angle Air Valve
 
5.0

(based on 3 reviews)

Ratings Distribution

  • 5 Stars

     

    (3)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

100%

of respondents would recommend this to a friend.

Reviewed by 3 customers

Displaying reviews 1-3

Back to top

 
5.0

Great product and customer service.

By Mike Lomax

from Baltimore, MD

Verified Buyer

Comments about #4, 1/8" Angle Air Valve:

These air or vent valves are great. I replaced some adjustable valves that had been in use for some time. These valves worked right from first installation. After I bled the line of air, removed the old valves and let the trapped air out, I installed these new valves and haven't needed to bother with them sense. Just make sure you follow the suggested sizing requirements on the web cite and everything should go well.

  • Primary use:
  • Personal
 
5.0

Best Air Valve

By Sensible Heat

from Saint Louis

Verified Buyer

Comments about #4, 1/8" Angle Air Valve:

I've tried a few air valves, and this one is the quietest. This is the only valve that I would recommend for bedroom use.

  • Primary use:
  • Personal
 
5.0

Air Valves as Your Expect Them

By Jon

from NYC

Verified Buyer

Comments about #4, 1/8" Angle Air Valve:

If you are looking for air valves for your radiators these are a good product and you get what you expect.

  • Primary use:
  • Business

Displaying reviews 1-3

Back to top

Q&A: Ask the Questions, share answers

Do you have questions about this product?

Get answers from real customers and in-house experts with AnswerBox.

1 Question | 3 Answers
Displaying question 1
  • #4, 1/8" Angle Air Valve

    Q:

    How do I install this? Do I have to do anything besides (#1) flip the switch to turn off the steam heater (#2) remove the old angle valve by turning CCW with a cloth on it (#3) put the white pipe thread tape three times around the thread on the new valve (#4) screw on the new valve clockwise and (#5) flip the switch to turn on the steam vent? Thanks for your help!
    Asked on 5/3/2015 by David K. from United States

    3 answers

    • VERIFIED BUYER

      A:

      More than I do. I just screw it on when the boilers off. Never used Teflon tape.
      Sent from my iPhone

      Answered on 5/3/2015 by Anonymous
    • VERIFIED BUYER

      A:

      Your procedure is almost correct. Please don't forget to let the system
      cool off before unscrewing the old air valve. You don't want any pressure
      in the system when you do that first step. Give it a half hour or so, just
      to be safe. Here's a very helpful video:
      https://www.youtube.com/watch?v=KQAwcSVgug4

      Answered on 5/4/2015 by Anonymous
    • VERIFIED BUYER

      A:

      You got it

      Answered on 5/4/2015 by Anonymous
Displaying question 1

Do you have a question about this product?