#4, 1/8" Straight Air Valve Zoom

#4, 1/8" Straight Air Valve

SKU:J4S8

Brand: Jacobus - Maid O Mist

Jacobus - Maid O Mist
Qty Price
$7.79
/ each
$85.80 / box (12 units x $7.15)
In Stock! Ships in 24-48 Hours
(311 Available)
0

Specs

Application: Radiator Vent
Model: #4
Size: 1/8"
Adjustability: Non-Adjustable
System Type: Steam
Max Temp (F): 240°F
Min Temp (F): 140°F
Temperature Range (F): 140°-240°F
Vent Size: .040"
Mount: Straight
Material: Steel
Thread Type: Male
Thread Size: 1/8"

Description for Jacobus - Maid O Mist J4S8

#4, 1/8" Straight Air Valve
Size: 1/8"
Type: Straight
Adjustability: Non-Adjustable

#4, 1/8" Straight Air Valve

REVIEW SNAPSHOT®

by PowerReviews
Jacobus - Maid O Mist#4, 1/8" Straight Air Valve
 
5.0

(based on 1 review)

Ratings Distribution

  • 5 Stars

     

    (1)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 1 customer

Displaying review 1

Back to top

 
5.0

Great valve

By Bob

from Springfield, Mass

Verified Buyer

Comments about #4, 1/8" Straight Air Valve:

Simple to install and replaced many cheap import valves that were non functional. This dealer had a good pricing and shipping policy. Good customer service too

  • Was this a gift?:
  • No

Displaying review 1

Back to top

Q&A: Ask the Questions, share answers