#5, 1/8" Angle Air Valve Zoom

#5, 1/8" Angle Air Valve

SKU:J5

Brand: Jacobus - Maid O Mist

Jacobus - Maid O Mist
Qty Price
$7.15
/ each
$76.20 / box (12 units x $6.35)
In Stock! Ships in 24-48 Hours
(2219 Available)
0

Specs

Application: Radiator Vent
Model: #5
Size: 1/8"
System Type: Steam
Adjustability: Non-Adjustable
Max Temp (F): 240°F
Min Temp (F): 140°F
Temperature Range (F): 140°-240°F
Vent Size: .070"
Mount: Angle
Material: Steel
Thread Type: Male
Thread Size: 1/8"

Description for Jacobus - Maid O Mist J5

#5, 1/8" Angle Air Valve
Size: 1/8"
Type: Angle
Adjustability: Non-Adjustable

#5, 1/8" Angle Air Valve

REVIEW SNAPSHOT®

by PowerReviews
Jacobus - Maid O Mist#5, 1/8" Angle Air Valve
 
1.0

(based on 1 review)

Ratings Distribution

  • 5 Stars

     

    (0)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (1)

Reviewed by 1 customer

Displaying review 1

Back to top

 
1.0

defective products

By dlsh

from Geneva, NY

Verified Buyer

Pros

    Cons

      Best Uses

        Comments about #5, 1/8" Angle Air Valve:

        These valves function quietly and accurately. Unfortunately, the threads on the 1/8" connections are cut with a straight thread, and not a pipe taper. This means that they will not fit into a standard 1/8" radiator thread. So, I had to return them. I hope Jacobus figures out which were incorrectly threaded and does some kind of recall. For now, I have to stay away from Maid o'Mist.

        • Primary use:
        • Personal

        Displaying review 1

        Back to top

        Q&A: Ask the Questions, share answers

        Do you have questions about this product?

        get answers from real customers and in-house experts with AnswerBox.

        1 Question | 1 Answer
        Displaying question 1
        • #5, 1/8" Angle Air Valve

          Q:

          Hi: My question .Does this valve realeses the air preassure from
          my Radiator? please answer as soon as possible.
          Thanks
          Asked on 10/10/2014 by valdo from Providence RI

          1 answer

          • CUSTOMER CARE

            A:

            Yes, this valve releases excess pressure from a steam radiator system which can reduce noise and cut fuel consumption for the system.

            Answered on 10/16/2014 by SupplyHouse Staff from NY
        Displaying question 1

        Do you have a question about this product?