#5, 1/4" Straight Air Valve Zoom

#5, 1/4" Straight Air Valve

SKU:J5S4

Brand: Jacobus - Maid O Mist

Jacobus - Maid O Mist
Qty Price
$7.99
/ each
$88.20 / box (12 units x $7.35)
In Stock! Ships in 24-48 Hours
(89 Available)
0

Specs

Application: Radiator Vent
Model: #5
Size: 1/4"
System Type: Steam
Adjustability: Non-Adjustable
Temperature Range (F): 140°-240°F
Max Temp (F): 240°F
Min Temp (F): 140°F
Vent Size: .070"
Mount: Straight
Material: Steel
Type: Steam
Thread Type: Male
Thread Size: 1/4"

Description for Jacobus - Maid O Mist J5S4

#5, 1/4" Straight Air Valve
Size: 1/4"
Type: Straight
Adjustability: Non-Adjustable

#5, 1/4" Straight Air Valve

REVIEW SNAPSHOT®

by PowerReviews
Jacobus - Maid O Mist#5, 1/8" Straight Air Valve
 
4.0

(based on 1 review)

Ratings Distribution

  • 5 Stars

     

    (0)

  • 4 Stars

     

    (1)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 1 customer

Displaying review 1

Back to top

 
4.0

So Far So Good

By Fast Danny

from New York City

Verified Buyer

Pros

    Cons

      Best Uses

        Comments about #5, 1/8" Straight Air Valve:

        Used these on Danfoss modulating air valves for a one pipe steam system. Got them last year, and they performed properly last winter. So far, so good. Can't discuss long term reliability, since I have only used them for one season.

        • Primary use:
        • Personal

        Displaying review 1

        Back to top

        Q&A: Ask the Questions, share answers