#6, 1/8" Angle Air Valve Zoom

#6, 1/8" Angle Air Valve

SKU:J6

Brand: Jacobus - Maid O Mist

Jacobus - Maid O Mist
Qty Price
$7.15
/ each
$76.20 / box (12 units x $6.35)
In Stock! Ships in 24-48 Hours
(2722 Available)
0

Specs

Application: Radiator Vent
Model: #6
Size: 1/8"
System Type: Steam
Adjustability: Non-Adjustable
Max Temp (F): 240°F
Min Temp (F): 140°F
Temperature Range (F): 140°-240°F
Vent Size: .0935"
Mount: Angle
Material: Steel
Thread Type: Male
Thread Size: 1/8"

Description for Jacobus - Maid O Mist J6

#6, 1/8" Angle Air Valve

Size: 1/8"
Type: Angle
Adjustability: Non-Adjustable

#6, 1/8" Angle Air Valve

REVIEW SNAPSHOT®

by PowerReviews
Jacobus - Maid O Mist#6, 1/8" Angle Air Valve
 
5.0

(based on 3 reviews)

Ratings Distribution

  • 5 Stars

     

    (3)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

100%

of respondents would recommend this to a friend.

Reviewed by 3 customers

Sort by

Displaying reviews 1-3

Back to top

 
5.0

good product great service

By chi chi

from rhode island

Verified Buyer

Pros

    Cons

      Best Uses

        Comments about #6, 1/8" Angle Air Valve:

        product is super solved my problem immediately thanks

        • Primary use:
        • Personal
         
        5.0

        Quality valve and great customer service

        By Mike Lomax

        from Baltimore, MD

        Verified Buyer

        Pros

          Cons

            Best Uses

              Comments about #6, 1/8" Angle Air Valve:

              This valve worked right out of the box. After bleeding the line of air and installing the valves I haven't had any issues. The new valves are quicker to respond temperature change; they also allow the radiators to stay hot a longer compared to the valves I replaced. Just be sure to follow the recommendation for size this company makes, it'll be a big help when deciding the placement of your valves.

              • Primary use:
              • Personal
               
              5.0

              i will buy this product again

              By geowash

              from Union City N.J.

              Verified Buyer

              Pros

                Cons

                  Best Uses

                    Comments about #6, 1/8" Angle Air Valve:

                    I will refer this Co. to any friend for their courtesy,quick shipping, and safe side to do a business.geo

                    • Primary use:
                    • Business

                    Displaying reviews 1-3

                    Back to top

                    Q&A: Ask the Questions, share answers