#6, 1/8" Straight Air Valve Zoom

#6, 1/8" Straight Air Valve

SKU:J6S8

Brand: Jacobus - Maid O Mist

Jacobus - Maid O Mist
Qty Price
$7.79
/ each
$83.40 / box (12 units x $6.95)
In Stock! Ships in 24-48 Hours
(62 Available)

Specs

Application: Radiator Vent
Model: #6
Size: 1/8"
Adjustability: Non-Adjustable
System Type: Steam
Max Temp (F): 240°F
Min Temp (F): 140°F
Temperature Range (F): 140°-240°F
Vent Size: .0935"
Mount: Straight
Material: Steel
Thread Type: Male
Thread Size: 1/8"

Description for Jacobus - Maid O Mist J6S8

#6, 1/8" Straight Air Valve
Size: 1/8"
Type: Straight
Adjustability: Non-Adjustable

#6, 1/8" Straight Air Valve

REVIEW SNAPSHOT®

by PowerReviews
Jacobus - Maid O Mist#6, 1/8" Straight Air Valve
 
2.0

(based on 1 review)

Ratings Distribution

  • 5 Stars

     

    (0)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (1)

  • 1 Stars

     

    (0)

Reviewed by 1 customer

Displaying review 1

Back to top

 
2.0

sticky valve

By hl

from 07079

Verified Buyer

Pros

    Cons

      Best Uses

        Comments about #6, 1/8" Straight Air Valve:

        Valve sticks and does not shut off release of air.

        • Was this a gift?:
        • No

        Displaying review 1

        Back to top

        Q&A: Ask the Questions, share answers

        SupplyHouse.com Logo

        Join Our Mailing List - Sign up and receive special offers and coupons