#C, 1/4" Straight Air Valve Zoom

#C, 1/4" Straight Air Valve

SKU:JCS4

Brand: Jacobus - Maid O Mist

Jacobus - Maid O Mist
Qty Price
$7.99
/ each
$88.20 / box (12 units x $7.35)
In Stock! Ships in 24-48 Hours
(680 Available)
0

Specs

Application: Radiator Vent
Model: C
Size: 1/4"
System Type: Steam
Adjustability: Non-Adjustable
Temperature Range (F): 140°-240°F
Max Temp (F): 240°F
Min Temp (F): 140°F
Vent Size: .1285"
Mount: Straight
Material: Steel
Type: Steam
Thread Type: Male
Thread Size: 1/4"

Description for Jacobus - Maid O Mist JCS4

#C, 1/4"Straight Air Valve
Size: 1/4"
Type: Straight
Adjustability: Non-Adjustable

#C, 1/4" Straight Air Valve

REVIEW SNAPSHOT®

by PowerReviews
Jacobus - Maid O Mist#C, 1/8" Straight Air Valve
 
5.0

(based on 1 review)

Ratings Distribution

  • 5 Stars

     

    (1)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 1 customer

Displaying review 1

Back to top

 
5.0

Just what the doctor ordered. Old, "hissing" vents gone

By hamper

from longmeadow, mass

Verified Buyer

Comments about #C, 1/8" Straight Air Valve:

a bit of teflon tape on the end & it is easy to install. New vents are plenty quiet compared to the old

  • Primary use:
  • Personal

Displaying review 1

Back to top

Q&A: Ask the Questions, share answers