Description
Model D 1/8" Angle Air Valve
Size: 1/8"
Type: Angle
Adjustability: Non-Adjustable
Read more
Specs
Application:
Radiator Vent
Model:
D
Size:
1/8"
System Type:
Steam
Adjustability:
Non-Adjustable
Temperature Range (F):
140°-240°F
Max Temp (F):
240°F
Min Temp (F):
140°F
Vent Size:
.1850"
Mount:
Angle
Material:
Steel
Body Pattern:
Angle
Thread Type:
Male
Thread Size:
1/8"
×
Questions?
Speak with a real person who will go out of their way to help!
Call us 1-888-757-4774 Open Now:
Monday – Thursday
8am–5:45pm EST
Friday
9am–4:45pm EST
1 Video

    4 Product Reviews

    Product Q&A