#D, 1/8" Straight Air Valve Zoom

#D, 1/8" Straight Air Valve

SKU:JDS8

Brand: Jacobus - Maid O Mist

Jacobus - Maid O Mist
Qty Price
$7.79
/ each
$83.40 / box (12 units x $6.95)
In Stock! Ships in 24-48 Hours
(723 Available)
0

Specs

Application: Radiator Vent
Model: D
Size: 1/8"
Adjustability: Non-Adjustable
System Type: Steam
Max Temp (F): 240°F
Min Temp (F): 140°F
Temperature Range (F): 140°-240°F
Vent Size: .1850"
Mount: Straight
Material: Steel
Thread Type: Male
Thread Size: 1/8"

Description for Jacobus - Maid O Mist JDS8

#D, 1/8" Straight Air Valve
Size: 1/8"
Type: Straight
Adjustability: Non-Adjustable

#D, 1/8" Straight Air Valve

REVIEW SNAPSHOT®

by PowerReviews
Jacobus - Maid O Mist#D, 1/4" Straight Air Valve
 
5.0

(based on 1 review)

Ratings Distribution

  • 5 Stars

     

    (1)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 1 customer

Displaying review 1

Back to top

 
5.0

Right valve for the right location

By DIYGrace

from Brooklyn, NY

Verified Buyer

Pros

    Cons

      Best Uses

        Comments about #D, 1/8" Straight Air Valve:

        These Jacobus Maid of Mist valves are the best! We have an old steam system and some of the valves were noisy, leaking, or preventing the radiator from working at all. Some rooms were much cooler than others. After changing the valves to these, our system is working great. I was having a hard time finding the straight air valves at my local stores; Pex Supply had the complete selection.

        • Primary use:
        • Personal

        Displaying review 1

        Back to top

        Q&A: Ask the Questions, share answers

        Do you have questions about this product?

        get answers from real customers and in-house experts with AnswerBox.

        1 Question | 1 Answer
        Displaying question 1
        • #D, 1/4" Straight Air Valve

          Q:

          Does the model type ( example 1/4 0r 1/8 ) affect how much heat , or how hot a radiator will get. I rent an apartment and the landlord freezes us in the winter and recently installed new valves on the radiators but before he sent the Supt. to do it he asked me what floor I live on. When I unscrewed the valve the radiator got extremely hot so I'm assuming the more air that escaped the hotter it will get? Thanks for your help:) Dyana
          Asked on 10/24/2010 by Anonymous from NY

          1 answer

          • CUSTOMER CARE

            A:

            Air Valves are an integral part of any steam heating system, and will affect the heat output. The tighter you screw it in the less heat output, and the looser the valve the more heat output.

            Answered on 10/26/2010 by PexSupply Staff from NY
        Displaying question 1

        Do you have a question about this product?