3/8" x 1/8" Black Bushing Zoom

3/8" x 1/8" Black Bushing

SKU:J-BLB-0301

Brand: Jinan

Jinan
Qty Price
$1.30
/ each
$87.00 / box (100 units x $0.87)
In Stock! Ships in 24-48 Hours
(31 Available)
0

Specs

Size: 3/8" x 1/8"
Connection Type: Threaded
Material: Malleable Iron

Description for Jinan J-BLB-0301

Black Bushing

3/8" x 1/8" Black Bushing

Q&A: Ask the Questions, share answers

Do you have questions about this product?

get answers from real customers and in-house experts with AnswerBox.

2 Questions | 5 Answers
Displaying questions 1-2
  • 1/4" x 1/8" Black Bushing

    Q:

    Excuse me ... Does it go from 1/4 to 1/8 ? .. Thank you
    Asked on 6/10/2014 by anhellemotion from Mexico

    1 answer

    • CUSTOMER CARE

      A:

      Yes, this bushing (part J-BLB-0201) has 1/4" male threads on the outside and 1/8" female threads on the inside.

      Answered on 6/11/2014 by SupplyHouse Staff from NY
  • 1" x 3/4" Black Bushing

    Q:

    Is it allowable to use bushings in a black pipe natural gas installation?
    Asked on 9/5/2012 by BigDog from South Jersey

    4 answers

    • VERIFIED BUYER

      A:

      In Calif. the code says bushings can not be used in concealed locations.
      This is so you can be sure of the pipe sizing for total gas capacity.

      Answered on 9/5/2012 by Anonymous
    • VERIFIED BUYER

      A:

      In. Ohio your not allowed. You can use a reducing coupling .

      Answered on 9/6/2012 by Anonymous
    • VERIFIED BUYER

      A:

      Yes. It is allowable.
      Sent via BlackBerry by AT&T

      Answered on 9/7/2012 by Anonymous
    • CUSTOMER CARE

      A:

      We recommend that you check your local codes.

      Answered on 9/11/2012 by PexSupply Staff from NY
Displaying questions 1-2

Do you have a question about this product?