6" Black Coupling Zoom

6" Black Coupling

SKU:J-BLC-60

Brand: Jinan

Jinan
Qty Price
$86.35
/ each
$115.10 / box (2 units x $57.55)
Non-Stock ItemAllow 5-7 Days to Ship Out
0

Specs

Size: 6"
Connection Type: Threaded
Thread Type: Female
Material: Malleable Iron

Description for Jinan J-BLC-60

Black Coupling

6" Black Coupling

REVIEW SNAPSHOT®

by PowerReviews
Jinan3/4" Black Coupling
 
5.0

(based on 1 review)

Ratings Distribution

  • 5 Stars

     

    (1)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 1 customer

Displaying review 1

Back to top

 
5.0

Black couplings

By MIDWAY

from Warm Springs, Ga

Verified Buyer

Comments about 2" Black Coupling:

Perfect

  • Was this a gift?:
  • No

Displaying review 1

Back to top

Q&A: Ask the Questions, share answers

Do you have questions about this product?

Get answers from real customers and in-house experts with AnswerBox.

1 Question | 1 Answer
Displaying question 1
  • 3/4" Black Coupling

    Q:

    What is the TPI?
    Asked on 12/18/2015 by Reid

    1 answer

    • CUSTOMER CARE

      A:

      The fitting is standard NPT, 14 TPI for 3/4".

      Answered on 12/29/2015 by SupplyHouse Staff from NY
Displaying question 1

Do you have a question about this product?