2" Black Cap Zoom

2" Black Cap

SKU:J-BLCA-20

Brand: Jinan

Jinan
Qty Price
$2.78
/ each
$33.30 / box (18 units x $1.85)
In Stock! Ships in 24-48 Hours
(33 Available)

Specs

Size: 2"
Connection Type: Threaded
Thread Type: Female
Material: Malleable Iron

Description for Jinan J-BLCA-20

Black Cap

2" Black Cap

Q&A: Ask the Questions, share answers

SupplyHouse.com Logo

Join Our Mailing List - Sign up and receive special offers and coupons