1/4" Black 90° Elbow Zoom

1/4" Black 90° Elbow

SKU:J-BLE-02

Brand: Jinan

Jinan
Qty Price
$0.98
/ each
$22.75 / box (35 units x $0.65)
In Stock! Ships in 24-48 Hours
(85 Available)
0

Specs

Size: 1/4"
Connection Type: Threaded
Thread Type: Female
Material: Malleable Iron

Description for Jinan J-BLE-02

Black 90° Elbow

1/4" Black 90° Elbow

REVIEW SNAPSHOT®

by PowerReviews
Jinan3/4" Black 90° Elbow
 
5.0

(based on 2 reviews)

Ratings Distribution

  • 5 Stars

     

    (2)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 2 customers

Sort by

Displaying reviews 1-2

Back to top

 
5.0

Yes I would buy this product again.

By Grillers Choice LLC

from Gilbert, SC

Verified Buyer

Pros

    Cons

      Best Uses

        Comments about 1/4" Black 90° Elbow:

        Yes I would buy this product again in the future.Thanks just what i needed.

        • Was this a gift?:
        • No
         
        5.0

        Good as expected

        By BIO

        from NJ

        Verified Buyer

        Pros

          Cons

            Best Uses

              Comments about 2" Black 90° Elbow:

              Excellent product, service is as good as it gets

              • Was this a gift?:
              • No

              Displaying reviews 1-2

              Back to top

              Q&A: Ask the Questions, share answers

              Do you have questions about this product?

              get answers from real customers and in-house experts with AnswerBox.

              2 Questions | 4 Answers
              Displaying questions 1-2
              • 3/4" Black 90° Elbow

                Q:

                Is this elbow good for nat. gas ?
                Asked on 12/18/2014 by Steven from Ann Arbor ,MI

                1 answer

                • CUSTOMER CARE

                  A:

                  yes

                  Answered on 12/19/2014 by Supplyhouse Staff from New York
              • 2" Black 90° Elbow

                Q:

                Are these fittings compatible with water and steam heating system
                Asked on 12/8/2013 by Steve from Ny city

                3 answers

                • VERIFIED BUYER

                  A:

                  No. U need either schedule 80 or xtra heavy fittings for steam

                  Answered on 12/16/2013 by I.E.G from Pa
                • VERIFIED BUYER

                  A:

                  Yes they are!!!!

                  Answered on 12/8/2013 by Anonymous
                • VERIFIED BUYER

                  A:

                  Yes
                  Sent from mobile....

                  Answered on 12/8/2013 by Anonymous
              Displaying questions 1-2

              Do you have a question about this product?