3/8" Black 90° Elbow Zoom

3/8" Black 90° Elbow

SKU:J-BLE-03

Brand: Jinan

Jinan
Qty Price
$0.98
/ each
$29.25 / box (45 units x $0.65)
In Stock! Ships in 24-48 Hours
(249 Available)
0

Specs

Size: 3/8"
Connection Type: Threaded
Thread Type: Female
Material: Malleable Iron

Description for Jinan J-BLE-03

Black 90° Elbow

3/8" Black 90° Elbow

REVIEW SNAPSHOT®

by PowerReviews
Jinan1/4" Black 90° Elbow
 
5.0

(based on 4 reviews)

Ratings Distribution

  • 5 Stars

     

    (4)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

75%

of respondents would recommend this to a friend.

Pros

No Pros

Cons

No Cons

Best Uses

No Best Uses
    • Was this a gift?:
    • No (4)

Reviewed by 4 customers

Sort by

Displaying reviews 1-4

Back to top

 
5.0

Better than a store

By Handy Husband

from Cincinnati, Ohio

Verified Buyer

Pros

    Cons

      Best Uses

        Comments about 1/8" Black 90° Elbow:

        Needed small elbows for a light fixture. Found these easily an cheaply. Service was fast and easy.

        • Was this a gift?:
        • No
         
        5.0

        Great Product

        By Grillers Choice

        from Gilbert, SC

        Verified Buyer

        Pros

          Cons

            Best Uses

              Comments about 1/4" Black 90° Elbow:

              Would recommend to a business or friend.

              • Was this a gift?:
              • No
               
              5.0

              Yes I would buy this product again.

              By Grillers Choice LLC

              from Gilbert, SC

              Verified Buyer

              Pros

                Cons

                  Best Uses

                    Comments about 1/4" Black 90° Elbow:

                    Yes I would buy this product again in the future.Thanks just what i needed.

                    • Was this a gift?:
                    • No
                     
                    5.0

                    Good as expected

                    By BIO

                    from NJ

                    Verified Buyer

                    Pros

                      Cons

                        Best Uses

                          Comments about 2" Black 90° Elbow:

                          Excellent product, service is as good as it gets

                          • Was this a gift?:
                          • No

                          Displaying reviews 1-4

                          Back to top

                          Q&A: Ask the Questions, share answers

                          Do you have questions about this product?

                          Get answers from real customers and in-house experts with AnswerBox.

                          2 Questions | 4 Answers
                          Displaying questions 1-2
                          • 3/4" Black 90° Elbow

                            Q:

                            Is this elbow good for nat. gas ?
                            Asked on 12/18/2014 by Steven from Ann Arbor ,MI

                            1 answer

                            • CUSTOMER CARE

                              A:

                              yes

                              Answered on 12/19/2014 by Supplyhouse Staff from New York
                          • 2" Black 90° Elbow

                            Q:

                            Are these fittings compatible with water and steam heating system
                            Asked on 12/8/2013 by Steve from Ny city

                            3 answers

                            • VERIFIED BUYER

                              A:

                              Yes
                              Sent from mobile....

                              Answered on 12/8/2013 by Anonymous
                            • VERIFIED BUYER

                              A:

                              Yes they are!!!!

                              Answered on 12/8/2013 by Anonymous
                            • VERIFIED BUYER

                              A:

                              No. U need either schedule 80 or xtra heavy fittings for steam

                              Answered on 12/16/2013 by I.E.G from Pa
                          Displaying questions 1-2

                          Do you have a question about this product?