2" Black 45° Elbow Zoom

2" Black 45° Elbow

SKU:J-BLE4-20

Brand: Jinan

Jinan
Qty Price
$5.99
/ each
$36.00 / box (9 units x $4.00)
In Stock! Ships in 24-48 Hours
(36 Available)
0

Specs

Size: 2"
Connection Type: Threaded
Thread Type: Female
Material: Malleable Iron

Description for Jinan J-BLE4-20

Black 45° Elbow

2" Black 45° Elbow

Q&A: Ask the Questions, share answers

Do you have questions about this product?

get answers from real customers and in-house experts with AnswerBox.

1 Question | 1 Answer
Displaying question 1
  • 6" Black 45° Elbow

    Q:

    Is there a major difference between the imported black pipe and the other black pipe? will one last longer than the other?
    Asked on 2/14/2011 by Ron from mtsinai ny

    1 answer

    • CUSTOMER CARE

      A:

      Both black pipes meet the same ratings and have the same approval codes.

      Answered on 2/15/2011 by PexSupply Staff from NY
Displaying question 1

Do you have a question about this product?