1/8" Black Plug Zoom

1/8" Black Plug

SKU:J-BLP-01

Brand: Jinan

Jinan
Qty Price
$0.63
/ each
$37.80 / box (90 units x $0.42)
In Stock! Ships in 24-48 Hours
(155 Available)
0

Specs

Size: 1/8"
Connection Type: Threaded
Thread Type: Male
Material: Malleable Iron

Description for Jinan J-BLP-01

Black Plug

1/8" Black Plug

Q&A: Ask the Questions, share answers