3/8" Black Plug Zoom

3/8" Black Plug

SKU:J-BLP-03

Brand: Jinan

Jinan
Qty Price
$0.63
/ each
$18.90 / box (45 units x $0.42)
In Stock! Ships in 24-48 Hours
(46 Available)
0

Specs

Size: 3/8"
Connection Type: Threaded
Thread Type: Male
Material: Malleable Iron

Description for Jinan J-BLP-03

Black Plug

3/8" Black Plug

Q&A: Ask the Questions, share answers