1/2" Black Plug Zoom

1/2" Black Plug

SKU:J-BLP-05

Brand: Jinan

Jinan
Qty Price
$0.66
/ each
$17.60 / box (40 units x $0.44)
In Stock! Ships in 24-48 Hours
(244 Available)
0

Specs

Size: 1/2"
Connection Type: Threaded
Thread Type: Male
Material: Malleable Iron

Description for Jinan J-BLP-05

Black Plug

1/2" Black Plug

Q&A: Ask the Questions, share answers