1-1/4" Black Plug Zoom

1-1/4" Black Plug

SKU:J-BLP-12

Brand: Jinan

Jinan
Qty Price
$1.06
/ each
$17.75 / box (25 units x $0.71)
In Stock! Ships in 24-48 Hours
(73 Available)
0

Specs

Size: 1-1/4"
Connection Type: Threaded
Thread Type: Male
Material: Malleable Iron

Description for Jinan J-BLP-12

Black Plug

1-1/4" Black Plug

Q&A: Ask the Questions, share answers