1-1/2" Black Plug Zoom

1-1/2" Black Plug

SKU:J-BLP-15

Brand: Jinan

Jinan
Qty Price
$1.46
/ each
$23.52 / box (24 units x $0.98)
In Stock! Ships in 24-48 Hours
(60 Available)
0

Specs

Size: 1-1/2"
Connection Type: Threaded
Thread Type: Male
Material: Malleable Iron

Description for Jinan J-BLP-15

Black Plug

1-1/2" Black Plug

Q&A: Ask the Questions, share answers