5" Black Bar Plug Zoom

5" Black Bar Plug

SKU:J-BLP-50-BAR

Brand: Jinan

Jinan
Qty Price
$25.95
/ each
Non-Stock ItemAllow 5-7 Days to Ship Out
0

Specs

Size: 5"
Connection Type: Threaded
Thread Type: Male
Material: Malleable Iron

Description for Jinan J-BLP-50-BAR

Black Bar Plug

5" Black Bar Plug

Q&A: Ask the Questions, share answers