1/4" x 1/8" Black Reducing Coupling Zoom

1/4" x 1/8" Black Reducing Coupling

SKU:J-BLRC-0201

Brand: Jinan

Jinan
Qty Price
$1.18
/ each
$27.65 / box (35 units x $0.79)
In Stock! Ships in 24-48 Hours
(9 Available)
0

Specs

Size: 1/4" x 1/8"
Connection Type: Threaded
Thread Type: Female
Material: Malleable Iron

Description for Jinan J-BLRC-0201

Black Reducing Coupling

1/4" x 1/8" Black Reducing Coupling

REVIEW SNAPSHOT®

by PowerReviews
Jinan1" x 1/2" Black Reducing Coupling
 
4.0

(based on 1 review)

Ratings Distribution

  • 5 Stars

     

    (0)

  • 4 Stars

     

    (1)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 1 customer

Displaying review 1

Back to top

 
4.0

Good product for the price.

By jhill

from Kansas

Verified Buyer

Pros

    Cons

      Best Uses

        Comments about 2-1/2" x 2" Black Reducing Coupling:

        Good price for a good product. Seems to be fine. Just wish it was made in the USA.

        • Was this a gift?:
        • No

        Displaying review 1

        Back to top

        Q&A: Ask the Questions, share answers

        Do you have questions about this product?

        get answers from real customers and in-house experts with AnswerBox.

        1 Question | 1 Answer
        Displaying question 1
        • 1" x 1/2" Black Reducing Coupling

          Q:

          is this piece brass?
          Asked on 1/10/2011 by Anonymous

          1 answer

          • CUSTOMER CARE

            A:

            No, it is black pipe.

            Answered on 1/19/2011 by PexSupply Staff from NY
        Displaying question 1

        Do you have a question about this product?