3/4" x 1/8" Black Reducing Coupling Zoom

3/4" x 1/8" Black Reducing Coupling

SKU:J-BLRC-0701

Brand: Jinan

Jinan
J-BLRC-0701 has been discontinued.
Direct Replacement:
SKU: BLC075-018
Brand: Bluefin
0

Specs

Size: 3/4" x 1/8"

Description for Jinan J-BLRC-0701

Black Reducing Coupling

3/4" x 1/8" Black Reducing Coupling

REVIEW SNAPSHOT®

by PowerReviews
Jinan1-1/2" x 3/4" Black Reducing Coupling
 
4.5

(based on 4 reviews)

Ratings Distribution

  • 5 Stars

     

    (2)

  • 4 Stars

     

    (2)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

100%

of respondents would recommend this to a friend.

Pros

No Pros

Cons

No Cons

Best Uses

No Best Uses
    • Was this a gift?:
    • No (4)

Reviewed by 4 customers

Displaying reviews 1-4

Back to top

 
5.0

exactly as described, perfect fit and alainment, will repeat

By ken

from Orderville, Utah

Verified Buyer

Comments about 1-1/2" x 3/4" Black Reducing Coupling:

as described, fast shipping and excellent communication.

  • Was this a gift?:
  • No
 
5.0

Just what I needed

By Nutchie

from Belle Rose, La.

Verified Buyer

Comments about 1-1/2" x 1/2" Black Reducing Coupling:

I was unable to find this fitting anywhere else.

  • Was this a gift?:
  • No
 
4.0

Did the job and did it well.

By Bob the Builder

from Huntsville, AL

Verified Buyer

Comments about 2-1/2" x 3/4" Black Reducing Coupling:

The dimensions were on point and the treading matched up nicely with it's male counterparts. All in all, I am very satisfied.

  • Was this a gift?:
  • No
 
4.0

Good product for the price.

By jhill

from Kansas

Verified Buyer

Comments about 2-1/2" x 2" Black Reducing Coupling:

Good price for a good product. Seems to be fine. Just wish it was made in the USA.

  • Was this a gift?:
  • No

Displaying reviews 1-4

Back to top

Q&A: Ask the Questions, share answers

Do you have questions about this product?

Get answers from real customers and in-house experts with AnswerBox.

1 Question | 1 Answer
Displaying question 1
  • 1" x 1/2" Black Reducing Coupling

    Q:

    is this piece brass?
    Asked on 1/10/2011 by Anonymous

    1 answer

    • CUSTOMER CARE

      A:

      No, it is black pipe.

      Answered on 1/19/2011 by PexSupply Staff from NY
Displaying question 1

Do you have a question about this product?