1-1/2" x 3/8" Black Reducing Coupling Zoom

1-1/2" x 3/8" Black Reducing Coupling

SKU:J-BLRC-1503

Brand: Jinan

Jinan
Qty Price
$3.29
/ each
$44.00 / box (20 units x $2.20)
In Stock! Ships in 24-48 Hours
(8 Available)
0

Specs

Size: 1-1/2" x 3/8"
Connection Type: Threaded
Thread Type: Female
Material: Malleable Iron

Description for Jinan J-BLRC-1503

Black Reducing Coupling

1-1/2" x 3/8" Black Reducing Coupling

REVIEW SNAPSHOT®

by PowerReviews
Jinan2-1/2" x 3/4" Black Reducing Coupling
 
4.0

(based on 2 reviews)

Ratings Distribution

  • 5 Stars

     

    (0)

  • 4 Stars

     

    (2)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 2 customers

Sort by

Displaying reviews 1-2

Back to top

 
4.0

Did the job and did it well.

By Bob the Builder

from Huntsville, AL

Verified Buyer

Pros

    Cons

      Best Uses

        Comments about 2-1/2" x 3/4" Black Reducing Coupling:

        The dimensions were on point and the treading matched up nicely with it's male counterparts. All in all, I am very satisfied.

        • Was this a gift?:
        • No
         
        4.0

        Good product for the price.

        By jhill

        from Kansas

        Verified Buyer

        Pros

          Cons

            Best Uses

              Comments about 2-1/2" x 2" Black Reducing Coupling:

              Good price for a good product. Seems to be fine. Just wish it was made in the USA.

              • Was this a gift?:
              • No

              Displaying reviews 1-2

              Back to top

              Q&A: Ask the Questions, share answers

              Do you have questions about this product?

              Get answers from real customers and in-house experts with AnswerBox.

              1 Question | 1 Answer
              Displaying question 1
              • 1" x 1/2" Black Reducing Coupling

                Q:

                is this piece brass?
                Asked on 1/10/2011 by Anonymous

                1 answer

                • CUSTOMER CARE

                  A:

                  No, it is black pipe.

                  Answered on 1/19/2011 by PexSupply Staff from NY
              Displaying question 1

              Do you have a question about this product?