1" x 1/2" x 1/2" Black Reducing Tee Zoom

1" x 1/2" x 1/2" Black Reducing Tee

SKU:J-BLRT-100505

Brand: Jinan

Jinan
Qty Price
$2.99
/ each
$60.00 / box (30 units x $2.00)
In Stock! Ships in 24-48 Hours
(81 Available)

Specs

Size: 1" x 1/2" x 1/2"
Connection Type: Threaded
Thread Type: Female
Material: Malleable Iron

Description for Jinan J-BLRT-100505

Black Reducing Tee

1" x 1/2" x 1/2" Black Reducing Tee

REVIEW SNAPSHOT®

by PowerReviews
Jinan2" x 3/4" x 2" Black Reducing Tee
 
5.0

(based on 2 reviews)

Ratings Distribution

  • 5 Stars

     

    (2)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 2 customers

Sort by

Displaying reviews 1-2

Back to top

 
5.0

Great cost effective item

By C4

from Utah

Verified Buyer

Pros

    Cons

      Best Uses

        Comments about 3/4" x 1/2" x 3/4" Black Reducing Tee:

        The low cost price is what im most impressed about this item.

        • Fit:
        • Feels true to size
        • Length:
        • Feels true to length
        • Was this a gift?:
        • No
         
        5.0

        good product, good price

        By David

        from North Plainfield, NJ

        Verified Buyer

        Pros

          Cons

            Best Uses

              Comments about 3" x 3" x 2-1/2" Black Reducing Tee:

              Use in steam boiler install. Jinan products are great and cheap.

              • Fit:
              • Feels true to size
              • Length:
              • Feels true to length
              • Was this a gift?:
              • No

              Displaying reviews 1-2

              Back to top

              Q&A: Ask the Questions, share answers

              Do you have questions about this product?

              get answers from real customers and in-house experts with AnswerBox.

              1 Question | 1 Answer
              Displaying question 1
              • 2" x 3/4" x 2" Black Reducing Tee

                Q:

                The order of dimensions is the same as for copper?

                2" X ¾" x 2" gives 2" at one end ¾ "at the other end and 2" at the center?
                Asked on 11/7/2011 by Anonymous from Qc. Canada

                1 answer

                • CUSTOMER CARE

                  A:

                  Yes. As is the case with copper tees, the third dimension is the middle of the tee.

                  Answered on 11/8/2011 by PexSupply Staff from NY
              Displaying question 1

              Do you have a question about this product? 

              SupplyHouse.com Logo

              Join Our Mailing List - Sign up and receive special offers and coupons