1" x 1" x 3/4" Black Reducing Tee Zoom

1" x 1" x 3/4" Black Reducing Tee

SKU:J-BLRT-101007

Brand: Jinan

Jinan
Qty Price
$2.65
/ each
$52.80 / box (30 units x $1.76)
In Stock! Ships in 24-48 Hours
(123 Available)
0

Specs

Size: 1" x 1" x 3/4"
Connection Type: Threaded
Thread Type: Female
Material: Malleable Iron

Description for Jinan J-BLRT-101007

Black Reducing Tee

1" x 1" x 3/4" Black Reducing Tee

REVIEW SNAPSHOT®

by PowerReviews
Jinan1-1/4" x 1-1/4" x 1" Black Reducing Tee
 
5.0

(based on 4 reviews)

Ratings Distribution

  • 5 Stars

     

    (4)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

100%

of respondents would recommend this to a friend.

Pros

    Cons

      Best Uses

          • Fit:
          • Feels too small

             

            Feels true to size

             

            100% 

            (3 reviews)

            Feels too big

             
          • Length:
          • Feels too short

             

            Feels true to length

             

            100% 

            (3 reviews)

            Feels too long

             
          • Was this a gift?:
          • No (4)

        Reviewed by 4 customers

        Sort by

        Displaying reviews 1-4

        Back to top

         
        5.0

        I would buy this product again

        By Dan

        from Utica New York

        Verified Buyer

        Pros

          Cons

            Best Uses

              Comments about 1-1/4" x 1-1/4" x 3/4" Black Reducing Tee:

              This is a verry good product

              • Fit:
              • Feels true to size
              • Length:
              • Feels true to length
              • Was this a gift?:
              • No
               
              5.0

              Reducing Tee

              By AK Trucker

              from North Bay

              Verified Buyer

              Pros

                Cons

                  Best Uses

                    Comments about 1-1/4" x 1-1/4" x 1/2" Black Reducing Tee:

                    Used for a boiler installation.
                    Try to find these locally for this price!

                    • Was this a gift?:
                    • No
                     
                    5.0

                    Great cost effective item

                    By C4

                    from Utah

                    Verified Buyer

                    Pros

                      Cons

                        Best Uses

                          Comments about 3/4" x 1/2" x 3/4" Black Reducing Tee:

                          The low cost price is what im most impressed about this item.

                          • Fit:
                          • Feels true to size
                          • Length:
                          • Feels true to length
                          • Was this a gift?:
                          • No
                           
                          5.0

                          good product, good price

                          By David

                          from North Plainfield, NJ

                          Verified Buyer

                          Pros

                            Cons

                              Best Uses

                                Comments about 3" x 3" x 2-1/2" Black Reducing Tee:

                                Use in steam boiler install. Jinan products are great and cheap.

                                • Fit:
                                • Feels true to size
                                • Length:
                                • Feels true to length
                                • Was this a gift?:
                                • No

                                Displaying reviews 1-4

                                Back to top

                                Q&A: Ask the Questions, share answers

                                Do you have questions about this product?

                                get answers from real customers and in-house experts with AnswerBox.

                                2 Questions | 2 Answers
                                Displaying questions 1-2
                                • 1-1/4" x 1-1/4" x 1" Black Reducing Tee

                                  Q:

                                  can Jinan fittings be used for NG piping, or should I use Ward fittings?
                                  Asked on 1/11/2015 by James

                                  1 answer

                                  • CUSTOMER CARE

                                    A:

                                    yes you can

                                    Answered on 1/12/2015 by Supplyhouse Staff from New York
                                • 2" x 3/4" x 2" Black Reducing Tee

                                  Q:

                                  The order of dimensions is the same as for copper?

                                  2" X ¾" x 2" gives 2" at one end ¾ "at the other end and 2" at the center?
                                  Asked on 11/7/2011 by Anonymous from Qc. Canada

                                  1 answer

                                  • CUSTOMER CARE

                                    A:

                                    Yes. As is the case with copper tees, the third dimension is the middle of the tee.

                                    Answered on 11/8/2011 by PexSupply Staff from NY
                                Displaying questions 1-2

                                Do you have a question about this product?